Shop All Exit Signs
Beghelli
Wet Location, Vandal Resistant Exit Sign
Mfr # FTZHTLG1UWW-120277V
Zoro # G803505204
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Height 9"
- Length (In.) 14"
- Number of Faces 1
- Standards Baa, CSA, ETL, IP66, T20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beghelli
- MFR # FTZHTLG1UWW-120277V
- Zoro # G803505204
- Country of Origin Canada
- Category Exit Signs
Dimensions
Width | 4" |
Height | 9" |
Length (In.) | 14" |
Overall Height | 10" |
Overall Width | 6.2" |
Overall Length | 14" |
Description
The FortezzaTM series vandal resistant exit sign is designed to stand up to high abuse areas such as correctional facilities, schools, apartment complexes, and public areas that may be subject to vandalism.
The heavy gauge cast aluminum housing and high abuse UV resistant polycarbonate faceplate offers extreme protection and superior performance with a contemporary look.
Tamper resistant screws ensure the integrity of the unit. Perforated chevrons allow for on-site selection.The FortezzaTM comes standard with a high reflective white powder coat inside the housing to maximize the LED distribution.
The FortezzaTM is also available with high output LEDs in AC only and self-powered operations.The FortezzaTM is wet location/IP66 rated, utilizing a long-life neoprene gasket. An internal heater with thermostat is optional for low temperature installations.
This A/C only version features green LEDs, a s white single-face and housing and a universal mounting configuration.
The heavy gauge cast aluminum housing and high abuse UV resistant polycarbonate faceplate offers extreme protection and superior performance with a contemporary look.
Tamper resistant screws ensure the integrity of the unit. Perforated chevrons allow for on-site selection.The FortezzaTM comes standard with a high reflective white powder coat inside the housing to maximize the LED distribution.
The FortezzaTM is also available with high output LEDs in AC only and self-powered operations.The FortezzaTM is wet location/IP66 rated, utilizing a long-life neoprene gasket. An internal heater with thermostat is optional for low temperature installations.
This A/C only version features green LEDs, a s white single-face and housing and a universal mounting configuration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Coin-Grip Commercial" Rubber Step Mat - 10" x 48" - 6pack (10-104-012P)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size XXL, PR (16-D622V/XXL)
- MECHANIX WEAR D15, Diposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M ( 9 ), 100 PK, Black (D15-05-009-100)
- JUSTRITE Plunger Can, 1/2 Gallon Capacity, Galvanized Steel, 5 in Dasher Plate Diameter, Red, FM Approved (10208)
- BEGHELLI Wet Location, Vandal Resistant Exit Sign (FTZHTLR1UWW-120277V)
- NMC No Exit Glow Sign (GL199P)
- CONDOR Exit Sign, English, 8" W, 8" H, Plastic, White (480W78)
- BRADY Exit Sign, English, 14" W, 10" H, Fiberglass, White (47288)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2077G)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480H58)
- LYLE Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (LCU1-0005-GA_14x10)
- Beghelli Signs