Shop All Emergency Lights
Beghelli
Wet Location, Vandal Resistant Emergency Light
Mfr # BRV1242-2MR167WLED-AT-NC-120277347V-US
Zoro # G103505935
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120-277V
- Lamp Watts - Emergency Lighting and Exit Signs 4 - 20W
- Lighting Technology LED
- Mounting Wall
- Housing Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beghelli
- MFR # BRV1242-2MR167WLED-AT-NC-120277347V-US
- Zoro # G103505935
- Country of Origin Canada
- Category Emergency Lights
Dimensions
Length | 16.25" |
Width | 6" |
Height | 7.5" |
Overall Width | 6" |
Overall Length | 16.25" |
Overall Height | 7.5" |
Description
The Bravado series of industrial grade 6 and 12 volt emergency lighting units are vandal resistant, durable and can be depended on in the case of an emergency.
The gasketed die-cast aluminum housing and clear polycarbonate lens is suitable for areas that are wet, cold or that generate dust
The charging system offers superior performance and energy efficiency with solid state transfer. Performance optics allows up to 70 foot spacing on center.
This 12 Volt, 42 Watt version features 2 MR-16 7 Watt LED lamps, a Nickel Cadmium battery and Auto-test for programmed, automatic battery testing.
The gasketed die-cast aluminum housing and clear polycarbonate lens is suitable for areas that are wet, cold or that generate dust
The charging system offers superior performance and energy efficiency with solid state transfer. Performance optics allows up to 70 foot spacing on center.
This 12 Volt, 42 Watt version features 2 MR-16 7 Watt LED lamps, a Nickel Cadmium battery and Auto-test for programmed, automatic battery testing.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 7.5W, S11 Incandescent Light Bulb (7 1/2 S11/120V)
- PROGRESS LIGHTING LED Undercabinet (P700000-028-30)
- SATCO Bulb, CFL, 13W, T2 Mini Spiral, GU24 Base, Spirals CFL (S8203)
- LUXRITE PAR38 LED Light Bulbs 15W (120W Equivalent) 1250LM 2700K Warm White Dimmable E26 Base 6-Pack (LR31615-6PK)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (BRV-HZ1242-2MR167WLED-NC-120277347V)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (BRV-HZ618-2MR165WLED-120277347V)
- BEGHELLI LED Emergency Light (PLSEUNV)
- BEGHELLI Emergency Light (EST12120-2LR50WH-120277347V)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (ELSE205LED120/277V)
- DUAL-LITE Emergency Light, 120/277V, 3.2VDC, White (EVHC12I)
- ALEDDRA G2 Emergency LED T8, 15W, 5000K, 4ft (LLT-4-EM-T8-G2-15W-50K)
- Beghelli Emergency Lights