Shop All Emergency Lights
Beghelli
Wet Location, Vandal Resistant Emergency Light
Mfr # BRV1236-2MR167WLED-120277347V-US
Zoro # G103505942
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120-277V
- Lamp Watts - Emergency Lighting and Exit Signs 3 - 20W
- Lighting Technology LED
- Mounting Wall
- Housing Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beghelli
- MFR # BRV1236-2MR167WLED-120277347V-US
- Zoro # G103505942
- Country of Origin Canada
- Category Emergency Lights
Dimensions
Length | 16.25" |
Width | 6" |
Height | 7.5" |
Overall Length | 16.25" |
Overall Width | 6" |
Overall Height | 7.5" |
Description
The Bravado series of industrial grade 6 and 12 volt emergency lighting units are vandal resistant, durable and can be depended on in the case of an emergency.
The gasketed die-cast aluminum housing and clear polycarbonate lens is suitable for areas that are wet, cold or that generate dust
The charging system offers superior performance and energy efficiency with solid state transfer. Performance optics allows up to 70 foot spacing on center.
This 12 Volt, 36 Watt version features 2 MR-16 7 Watt LED lamps and a sealed valve Lead acid battery.
The gasketed die-cast aluminum housing and clear polycarbonate lens is suitable for areas that are wet, cold or that generate dust
The charging system offers superior performance and energy efficiency with solid state transfer. Performance optics allows up to 70 foot spacing on center.
This 12 Volt, 36 Watt version features 2 MR-16 7 Watt LED lamps and a sealed valve Lead acid battery.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 14323-0 replacement light bulb lamp (14323-0 PHILIPS)
- CARSON OPTICAL Carson® LV-10 LumiVisor„¢ LED Lighted 2x/3x/5x/6x Head Worn Magnifier (LV-10)
- TCP LED, 5W F11, DIM, 2700K E12, Flame Tip (LED5E12F1127K)
- LUMAPRO Lens Wet Location Fixture, Dust Resistant (6EKP7)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (ELSE205LED120/277V)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (BRV1242-2MR167WLED-AT-NC-120277347V-US)
- BEGHELLI Emergency Light (EST12120-2LR50WH-120277347V)
- BEGHELLI LED Emergency Light (PLSEUNV)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (BRV-HZ618-2MR165WLED-120277347V)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (BRV-HZ1242-2MR167WLED-NC-120277347V)
- HUBBELL LIGHTING Hubbell LED Emergency Unit with Square Heads & Self-Diagnostics, Nicad Battery, 120/277V (CU2SQSD)
- Beghelli Emergency Lights