Shop All Emergency Lights
Beghelli
Wet Location, Vandal Resistant Emergency Light
Mfr # BRV-HZ1236-2MR167WLED-120277347V
Zoro # G203505927
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120-277V
- Lamp Watts - Emergency Lighting and Exit Signs 5 - 20W
- Lighting Technology LED
- Mounting Wall
- Housing Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beghelli
- MFR # BRV-HZ1236-2MR167WLED-120277347V
- Zoro # G203505927
- Country of Origin Canada
- Category Emergency Lights
Dimensions
Length | 16.25" |
Width | 6" |
Height | 7.5" |
Overall Height | 7.5" |
Overall Length | 16.25" |
Overall Width | 6" |
Description
The Bravado Hazardous series of industrial grade 6, 12 and 24 volt emergency lighting units are vandal resistant, durable and can be depended on in the case of an emergency.
The gasketed die-cast aluminum housing and clear polycarbonate lens is suitable for areas that are wet, cold or that generate dust
The charging system offers superior performance and energy efficiency with solid state transfer. Performance optics allows up to 70 foot spacing on center.
The Bravado Hazardous series is approved for use in Class I Division 2, Groups A-D, Class II Divisions 1& 2, Groups E-G: T coded T4A, T3B, T3A, T2D, T2A, or T1.
This 12 Volt, 36 Watt version features 2 MR-16, 7-Watt LED lamps and a sealed Lead acid battery.
The gasketed die-cast aluminum housing and clear polycarbonate lens is suitable for areas that are wet, cold or that generate dust
The charging system offers superior performance and energy efficiency with solid state transfer. Performance optics allows up to 70 foot spacing on center.
The Bravado Hazardous series is approved for use in Class I Division 2, Groups A-D, Class II Divisions 1& 2, Groups E-G: T coded T4A, T3B, T3A, T2D, T2A, or T1.
This 12 Volt, 36 Watt version features 2 MR-16, 7-Watt LED lamps and a sealed Lead acid battery.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 5.5W, Daylight, PK3 (LED5.5LS3/850)
- NEBO Bright Pocket Light with Clip, Hook and Magnetic Base for Hands-Free Lighting, Red (NEB-POC-0002)
- LUMARK Switch Hardwired LED Bronze Security Wall Light (WPMLED15B)
- ILC Replacement For GE GENERAL ELECTRIC GE F552D8354P (F55/2D/835/4P)
- BEGHELLI LED Emergency Light (PLSEUNV)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (BRV1242-2MR167WLED-AT-NC-120277347V-US)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (BRV-HZ1242-2MR167WLED-NC-120277347V)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (ELSE205LED120/277V)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (BRV-HZ618-2MR165WLED-120277347V)
- BEGHELLI Emergency Light (EST12120-2LR50WH-120277347V)
- LITHONIA LIGHTING Emergency Lighting Fixtures, Surface, LED (TCU 750L HO M4)
- Beghelli Emergency Lights