Shop All Exit Signs with Lights
Beghelli
Wet Location, Emergency Light and Exit Sign, FTZC1242LG1U-2MR16LED7W-WW-US-120277347V
Mfr # FTZC1242LG1U-2MR16LED7W-WW-US-120277347V
Zoro # G203505217
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.75"
- Height 13.25"
- Voltage - Emergency Lighting and Exit Signs 120-277V
- Description/Special Features Outdoor , Wet Lcation, Aluminum Housing, Vandal resistant
- Letter Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beghelli
- MFR # FTZC1242LG1U-2MR16LED7W-WW-US-120277347V
- Zoro # G203505217
- Country of Origin Canada
- Category Exit Signs with Lights
Dimensions
Width | 3.75" |
Height | 13.25" |
Length | 14" |
Details
Voltage - Emergency Lighting and Exit Signs | 120-277V |
Description/Special Features | Outdoor , Wet Lcation, Aluminum Housing, Vandal resistant |
Letter Color | Green |
Mounting | Universal |
Emergency Illumination Time | 90 min |
Fixture Wattage | 42W |
Lighting Technology | LED |
Battery Chemistry | Ni-Cad |
Housing Material | Die-Cast Aluminum |
Lamp Watts | 7W |
Includes | Canopy |
Number of Faces | 1 |
Standards | Baa, CSA, ETL |
Optional Remote Head | No |
Operating Temp. Range | 50F to 104F |
Number of Lamp Heads | 2 |
Head Lamps Adjustable | Yes |
Voltage | 120-277V |
Emergency Back up Battery | Yes |
Description
The FortezzaTM Combo is designed to stand up to high abuse areas such as correctional facilities, schools, apartment complexes, and public areas that may be subject to vandalism.
The FortezzaTM Combo is constructed from .420” thick, heavy duty cast aluminum. The face plate is protected by high abuse clear polycarbonate, which is recessed into the housing. Stainless steel, tamper resistant screws are standard and ensure the integrity of the unit.
The FortezzaTM Combo comes standard in either black or white powder coat. The FortezzaTM Combo comes standard with an external LED status indicator and test switch. The lamp housing is constructed from a vandal-resistant polycarbonate for maximum durability.The FortezzaTM Combo is supplied with a universal mounting canopy for field installations. An optional factory installed canopy is available upon request.
Suitable for indoor, outdoor, damp or wet location applications with IP66 ingress protection.
This version features green LEDs, a s white single-face configuration and housing and a universal mounting configuration, and functions with A/C and through an emergency battery back-up system.
In emergency mode the unit operates at 12 volts and 42 Watts and features 2 MR-16 7 Watt LED lamps.
The FortezzaTM Combo is constructed from .420” thick, heavy duty cast aluminum. The face plate is protected by high abuse clear polycarbonate, which is recessed into the housing. Stainless steel, tamper resistant screws are standard and ensure the integrity of the unit.
The FortezzaTM Combo comes standard in either black or white powder coat. The FortezzaTM Combo comes standard with an external LED status indicator and test switch. The lamp housing is constructed from a vandal-resistant polycarbonate for maximum durability.The FortezzaTM Combo is supplied with a universal mounting canopy for field installations. An optional factory installed canopy is available upon request.
Suitable for indoor, outdoor, damp or wet location applications with IP66 ingress protection.
This version features green LEDs, a s white single-face configuration and housing and a universal mounting configuration, and functions with A/C and through an emergency battery back-up system.
In emergency mode the unit operates at 12 volts and 42 Watts and features 2 MR-16 7 Watt LED lamps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO No Hunting Sign 8.5" x 12", 10PK (A20608)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Beige/Brown (963XL)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC221002)
- ZORO SELECT Gas Regulator, 0.3Lpm (516)
- BEGHELLI LED Edge-lit Exit Sign, OL2SALG1MCR-120277V (OL2SALG1MCR-120277V)
- BEGHELLI LED Edge-lit Exit Sign, OL2HTLR1MCR-120277V (OL2HTLR1MCR-120277V)
- BEGHELLI LED Edge-lit Exit Sign, OL2HTLG2MCR-120277V (OL2HTLG2MCR-120277V)
- BEGHELLI LED Edge-lit Exit Sign, OL2HTLG1CCR-120277V (OL2HTLG1CCR-120277V)
- BEGHELLI LED Edge-lit Exit Sign, OL2SALG1CCR-120277V (OL2SALG1CCR-120277V)
- BEGHELLI Combo Emergency Light and Exit Sign, PCH-R-SA (PCH-R-SA)
- LITHONIA LIGHTING Ext Sgn, Alumnm, Blk, 11 3/4in, 3W (LQC 1 G)
- Beghelli Exit Signs with Lights