Shop All Vapor Tight Fixtures
Beghelli
Steel LED Vapor-tight Lighting Fixture
Mfr # BX910LEDECO4HTLOWT50120-277V
Zoro # G903505937
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 30W
- Voltage 120-347V
- Housing Material Steel
- Height 4"
- Includes Surfce Mount Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beghelli
- MFR # BX910LEDECO4HTLOWT50120-277V
- Zoro # G903505937
- Country of Origin United States
- Category Vapor Tight Fixtures
Dimensions
Height | 4" |
Width | 4.2" |
Length | 47.5" |
Overall Height | 4" |
Overall Length | 47.5" |
Overall Width | 4.2" |
Details
Fixture Wattage | 30W |
Voltage | 120-347V |
Housing Material | Steel |
Includes | Surfce Mount Bracket |
Standards | IP66, IK09, T24, DLC, CSA |
Features | Tool free installation |
Emergency Battery Backup | Yes |
Lumens | 4295lm |
Color Temperature | 5000K |
Temp. Range | -40F to 104F |
Lumens Per Watt | 125 lm/W |
Lighting Technology | LED |
Application | Damp & Wet area Lighting |
Weight | 9lbs |
Capacity | 30W |
Color | Gray |
Dimmer Capability | 0 - 10V dimming |
Description
The ACCIAIO BX910LED is an industrial grade vapor tight solution that features easily upgradeable technology, convenient installation and a robust design that is ideal for most commerical and light industiral applications.
The simplicity of ACCIAIO BX910LED, combined with its structural integrity, make it a suitable product to be installed in particularly harsh conditions, thanks to the degree of protection.
Application include use in canopies, parking decks, farms & food processing, breezeways, service corridors, car washes and pool area among others.
Key features:
-2FT(20-20W) up to 4100 lumens
-4FT(30-60W) up to 8800 lumens
-24 gauge steel housing (24 gauge stainless steel optional)
-4mm frosted polycarbonate lens with silicone gasket
-8 mounting options
-Removable Gear Tray
-Rated IP66 for installation in wet and dust-filled environments
This 4-foot, A/C-only powered unit features a lumen output of 4,383 at 5000°K.
The simplicity of ACCIAIO BX910LED, combined with its structural integrity, make it a suitable product to be installed in particularly harsh conditions, thanks to the degree of protection.
Application include use in canopies, parking decks, farms & food processing, breezeways, service corridors, car washes and pool area among others.
Key features:
-2FT(20-20W) up to 4100 lumens
-4FT(30-60W) up to 8800 lumens
-24 gauge steel housing (24 gauge stainless steel optional)
-4mm frosted polycarbonate lens with silicone gasket
-8 mounting options
-Removable Gear Tray
-Rated IP66 for installation in wet and dust-filled environments
This 4-foot, A/C-only powered unit features a lumen output of 4,383 at 5000°K.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING E11 Dimmable 5W LED Light Bulbs, 60-Watt Equiv., Warm White, PK 4 (E11-5060D-4)
- ILC Replacement for Viqua 602804 replacement light bulb lamp (602804 VIQUA)
- STREAMLIGHT Wedge Slim Everyday Carry Flashlight, Black (88810)
- ASD LIGHTING Light, LED, Flushmount, 13", 18W, 3K (ASD-LFM-13D1830)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTHOWT35120-277V)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTLOWT35120-277V)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTHOWT40120-277V)
- ILC Replacement For EIKO, VTS7CS40KU (VTS-7CS-40K-U)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 45W, 6378 lm (FEML486000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- HUBBELL WIRING DEVICE-KELLEMS Vapor Tight Fixture, 150W, Gray (NVX15GHGA)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 3831L, 5000K (DMW2 L24 3000LM AFL MD MVOLTGZ1050K80CRI)
- Beghelli Vapor Tight Fixtures