Shop All Vapor Tight Fixtures
Beghelli
LED Vapor-tight Lighting Fixture
Mfr # BS101LEDECO4SALOWT40120-277V
Zoro # G103505928
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 35W
- Voltage 120-480V
- Housing Material UV Stabalized Polycarbonate
- Color Temperature 4000K
- Features Corrosion, flame and vandal resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beghelli
- MFR # BS101LEDECO4SALOWT40120-277V
- Zoro # G103505928
- Country of Origin United States
- Category Vapor Tight Fixtures
Dimensions
Length | 49.5" |
Height | 3.4" |
Width | 4.7" |
Overall Width | 4.7" |
Overall Length | 49.5" |
Overall Height | 3.4" |
Description
The versatile LUMINA® BS101LEDECO vapor-tight provides ideal illumination for retail & industrial applications, canopies, warehouses, schools, breezeways, and service corridors.
Its 100% polycarbonate housing and lens are corrosion, flame and vandal resistant and it features eight (8) closure clips that securely and evenly seal the luminaire.
The 4-foot ILLUMINA BS101LEDECO's unique three-piece design allows effortless assembly without any tools.
This A/C and battery back-up version has a 4066 lumen output in A/C mode and 1262 lumens in emergency mode at a color temperature of 4000°K.
Its 100% polycarbonate housing and lens are corrosion, flame and vandal resistant and it features eight (8) closure clips that securely and evenly seal the luminaire.
The 4-foot ILLUMINA BS101LEDECO's unique three-piece design allows effortless assembly without any tools.
This A/C and battery back-up version has a 4066 lumen output in A/C mode and 1262 lumens in emergency mode at a color temperature of 4000°K.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Uv-aire Uv-16 (UV-16 UV-AIRE)
- GM LIGHTING Connector, LED Tape Connectors Type-MERCH (ESTC-1)
- ELCO LIGHTING 6 0-10V LED Inserts" (EL69535DCW)
- ILC Replacement for Philips F14t5/830/alto replacement light bulb lamp (F14T5/830/ALTO PHILIPS)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTHOWT40120-277V)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTHOWT35120-277V)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTLOWT35120-277V)
- BEGHELLI Steel LED Vapor-tight Lighting Fixture (BX910LEDECO4HTLOWT50120-277V)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 23W, 3200 lm (FEML483000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 45W, 6151 lm (FEML486000LMIMAFLWD MVOLT GZ10 40K 80CRI)
- HALO LED Vapor Tight Canopy Light Fixture (VT100G)
- Beghelli Vapor Tight Fixtures