Shop All Vapor Tight Fixtures
Beghelli
LED Vapor-tight Lighting Fixture
Mfr # BS101LEDECO4HTLOWT35120-277V
Zoro # G303505933
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 35W
- Voltage 120-480V
- Housing Material UV Stabalized Polycarbonate
- Emergency Battery Backup No
- Lumens Per Watt 116 lm/W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beghelli
- MFR # BS101LEDECO4HTLOWT35120-277V
- Zoro # G303505933
- Country of Origin United States
- Category Vapor Tight Fixtures
Dimensions
Height | 3.4" |
Width | 4.7" |
Length | 49.5" |
Overall Width | 4.7" |
Overall Height | 3.4" |
Overall Length | 49.5" |
Details
Fixture Wattage | 35W |
Voltage | 120-480V |
Housing Material | UV Stabalized Polycarbonate |
Emergency Battery Backup | No |
Lumens Per Watt | 116 lm/W |
Lighting Technology | LED |
Includes | Surfce Mount Bracket |
Features | Corrosion, flame and vandal resistant |
Temp. Range | -4F to 104F |
Standards | Nema4X, IP66, IK09, T20, T24, DLC, CSA |
Lumens | 3952lm |
Color Temperature | 3500K |
Capacity | 35W |
Color | Off-White |
Weight | 9lbs |
Application | Damp & Wet area Lighting |
Dimmer Capability | 0 - 10V dimming |
Lens Material | UV Stabalized Polycarbonate |
Description
The versatile LUMINA® BS101LEDECO vapor-tight provides ideal illumination for retail & industrial applications, canopies, warehouses, schools, breezeways, and service corridors.
Its 100% polycarbonate housing and lens are corrosion, flame and vandal resistant and it features eight (8) closure clips that securely and evenly seal the luminaire.
The 4-foot ILLUMINA BS101LEDECO's unique three-piece design allows effortless assembly without any tools.
This A/C only version has a 3952 lumen output at a color temperature of 3500°K.
Its 100% polycarbonate housing and lens are corrosion, flame and vandal resistant and it features eight (8) closure clips that securely and evenly seal the luminaire.
The 4-foot ILLUMINA BS101LEDECO's unique three-piece design allows effortless assembly without any tools.
This A/C only version has a 3952 lumen output at a color temperature of 3500°K.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT LIGHTING FAA L-810 Double Obstruction Light AC with Photocontrol AC (POL-21006-1F-R-34B-D2-P)
- FEIT ELECTRIC LED FLT ST19 SW100W 2PK (ST19100CL927CA2)
- SYLVANIA Fluorescent, 30 W, T8, Medium Bi-Pin (G13) (F30T8/CW)
- MAXXIMA Utility Shop Light LED 4 ft 4800 Lumens (MSL-404800C)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTHOWT40120-277V)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTHOWT35120-277V)
- BEGHELLI Steel LED Vapor-tight Lighting Fixture (BX910LEDECO4HTLOWT50120-277V)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 23W, 3086 lm (FEML483000LMIMAFLWD MVOLT GZ10 40K 80CRI)
- ILC Replacement For EIKO, VTS445B0850DIMU (VTS-4-45/B0/850-DIM-U)
- PORTOR 2FT LED Vaportight Luminaire, CCT Selectable and Wattage Selector (PT-VT2-2F-3CP)
- KEYSTONE 5000K 180' Xpander LED HID Replacement, KT-LED80HID-H-EX39-850-D (KT-LED80HID-H-EX39-850-D /G3)
- Beghelli Vapor Tight Fixtures