Shop All Vapor Tight Fixtures
Beghelli
LED Vapor-tight Lighting Fixture
Mfr # BS101LEDECO4HTHOWT40120-277V
Zoro # G603505923
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 55W
- Voltage 120-480V
- Housing Material UV Stabalized Polycarbonate
- Features Corrosion, flame and vandal resistant
- Height 3.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beghelli
- MFR # BS101LEDECO4HTHOWT40120-277V
- Zoro # G603505923
- Country of Origin United States
- Category Vapor Tight Fixtures
Dimensions
Height | 3.4" |
Length | 49.5" |
Width | 4.7" |
Overall Length | 49.5" |
Overall Height | 3.4" |
Overall Width | 4.7" |
Details
Fixture Wattage | 55W |
Voltage | 120-480V |
Housing Material | UV Stabalized Polycarbonate |
Features | Corrosion, flame and vandal resistant |
Color Temperature | 4000K |
Emergency Battery Backup | No |
Lighting Technology | LED |
Standards | Nema4X, IP66, IK09, T20, T24, DLC, CSA |
Lumens | 6431lm |
Lumens Per Watt | 117 lm/w |
Temp. Range | -4F to 104F |
Includes | Surfce Mount Bracket |
Capacity | 55W |
Weight | 9lbs |
Application | Damp & Wet area Lighting |
Color | Off-White |
Dimmer Capability | 0 - 10V dimming |
Lens Material | UV Stabalized Polycarbonate |
Description
The versatile LUMINA® BS101LEDECO vapor-tight provides ideal illumination for retail & industrial applications, canopies, warehouses, schools, breezeways, and service corridors.
Its 100% polycarbonate housing and lens are corrosion, flame and vandal resistant and it features eight (8) closure clips that securely and evenly seal the luminaire.
The 4-foot ILLUMINA BS101LEDECO's unique three-piece design allows effortless assembly without any tools.
This A/C only version has a 6431 lumen output at a color temperature of 4000°K.
Its 100% polycarbonate housing and lens are corrosion, flame and vandal resistant and it features eight (8) closure clips that securely and evenly seal the luminaire.
The 4-foot ILLUMINA BS101LEDECO's unique three-piece design allows effortless assembly without any tools.
This A/C only version has a 6431 lumen output at a color temperature of 4000°K.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Halo Outdoor Led Wall Pack Security Floodlight (WP1850LPC)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-30-UV-SC1050-56-VDIM-U7-CP)
- OVERDRIVE Overdrive 26W Quad 4 Pin CFL -3500K - Pack Of 6 (101)
- RAILHEAD GEAR Revolving Safety/Warning Light, Amber (RM18-LED A)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTHOWT35120-277V)
- BEGHELLI Steel LED Vapor-tight Lighting Fixture (BX910LEDECO4HTLOWT50120-277V)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTLOWT35120-277V)
- ILC Replacement For EIKO VTS4PS60850UD (VTS4/PS60/850/UD)
- PORTOR 4FT 50W Vapor-seal LED Luminaire, with EM Battery Backup (CLVS-MO-50W-PT-EMN-08W-050)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 3651L, 4000K (DMW2 L24 3000LM AFL MD MVOLTGZ1040K80CRI)
- PORTOR 2FT LED Vaportight Luminaire, CCT Selectable and Wattage Selector (PT-VT2-2F-3CP)
- Beghelli Vapor Tight Fixtures