Shop All Vapor Tight Fixtures
Beghelli
LED Vapor-tight Lighting Fixture
Mfr # BS101LEDECO4HTHOWT35120-277V
Zoro # G603505930
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 55W
- Voltage 120-480V
- Housing Material UV Stabalized Polycarbonate
- Height 3.4"
- Color Temperature 3500K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beghelli
- MFR # BS101LEDECO4HTHOWT35120-277V
- Zoro # G603505930
- Country of Origin United States
- Category Vapor Tight Fixtures
Dimensions
Height | 3.4" |
Width | 4.7" |
Length | 49.5" |
Overall Height | 3.4" |
Overall Width | 4.7" |
Overall Length | 49.5" |
Details
Fixture Wattage | 55W |
Voltage | 120-480V |
Housing Material | UV Stabalized Polycarbonate |
Color Temperature | 3500K |
Lumens | 6390lm |
Lumens Per Watt | 116 lm/W |
Emergency Battery Backup | No |
Temp. Range | -4F to 104F |
Includes | Surfce Mount Bracket |
Lighting Technology | LED |
Standards | Nema4X, IP66, IK09, T20,T24, DLC, CSA |
Features | Corrosion, flame and vandal resistant |
Weight | 9lbs |
Capacity | 55W |
Color | Off-White |
Application | Damp & Wet area Lighting |
Dimmer Capability | 0 - 10V dimming |
Lens Material | UV Stabalized Polycarbonate |
Description
The versatile LUMINA® BS101LEDECO vapor-tight provides ideal illumination for retail & industrial applications, canopies, warehouses, schools, breezeways, and service corridors.
Its 100% polycarbonate housing and lens are corrosion, flame and vandal resistant and it features eight (8) closure clips that securely and evenly seal the luminaire.
The 4-foot ILLUMINA BS101LEDECO's unique three-piece design allows effortless assembly without any tools.
This A/C only version has a 6390 lumen output at a color temperature of 3500°K.
Its 100% polycarbonate housing and lens are corrosion, flame and vandal resistant and it features eight (8) closure clips that securely and evenly seal the luminaire.
The 4-foot ILLUMINA BS101LEDECO's unique three-piece design allows effortless assembly without any tools.
This A/C only version has a 6390 lumen output at a color temperature of 3500°K.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania HLX 64654 replacement light bulb lamp, 2PK (HLX 64654 OSRAM SYLVANIA)
- FEIT ELECTRIC A21 E26 (Medium) LED Grow Light Clear (A21ADJGRWLEDHD)
- ILC Replacement for Satco S7391 replacement light bulb lamp (S7391 SATCO)
- WESTINGHOUSE Fixture Wall 100W 6-Light Bath Bar Beveled Mirror No Shade (6645000)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTHOWT40120-277V)
- BEGHELLI Steel LED Vapor-tight Lighting Fixture (BX910LEDECO4HTLOWT50120-277V)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTLOWT35120-277V)
- PORTOR 2FT LED Vaportight Luminaire, CCT Selectable and Wattage Selector (PT-VT2-2F-3CP)
- COLUMBIA LIGHTING Vapor Tight Fixture, 94W, 9900 lm, 4000K (LXEM8-40ML-RFA-EDU)
- PORTOR 8FT LED Vaportight Luminaire, CCT Selectable, Wattage Selector, EM Battery Backup (PT-VT2-8F-3CP-EMN-15W-050)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 45W, 6378 lm (FEML486000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- Beghelli Vapor Tight Fixtures