Shop All Emergency Lights
Beghelli
LED Emergency Light
Mfr # PLSEUNV
Zoro # G203505941
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120-347V
- Lamp Watts - Emergency Lighting and Exit Signs 10W
- Lighting Technology LED
- Mounting Wall, Ceiling
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beghelli
- MFR # PLSEUNV
- Zoro # G203505941
- Country of Origin United States
- Category Emergency Lights
Dimensions
Length | 6.25" |
Width | 6.25" |
Height | 1.75" |
Overall Height | 6.25" |
Overall Length | 6.25" |
Overall Width | 1.75" |
Details
Voltage - Emergency Lighting and Exit Signs | 120-347V |
Lamp Watts - Emergency Lighting and Exit Signs | 10W |
Lighting Technology | LED |
Mounting | Wall, Ceiling |
Housing Material | Aluminum |
Battery Chemistry | NI-MH |
For Use With | Emergency Lighting |
Weight | 4.5lbs |
Fixture Wattage | 13W |
Voltage | 120-347V |
Emergency Illumination Time | 90 min |
Standards | FCC, BAA, CSA |
Color | White |
Features | Aluminum Emergency, 4 x 2.5W Samsung LED |
Includes | Battery Backup |
Operating Temp. Range | 50F - 104F |
Application | Emergency Lighting |
Emergency Back up Battery | Yes |
Description
The Pluraluce® INDOOR mounted battery unit has a minimalist design to coordinate with any décor.
At under 7” square, impressive performance has been arranged into a very small package.Beghelli has taken optical design properties from its lighting division and applied them to Emergency Lighting to maximize the performance.
Each unit is shipped with 3 custom designed optical lenses which are interchangeable for wall mount, ceiling mount symmetric and ceiling mount asymmetric distributions. By optimizing the light output we can provide up to 60’ spacing on center.
The aluminum cover comes standard in a white powder coat with optional painted or brushed finishes. Housing design acts as a large heat sink ensuring efficient thermal management and long operating life of the LEDs.
The Pluraluce® INDOOR is configured with two-wire 120-347V 60 Hz input. Solid state microprocessor controlled circuitry also includes line latch, brownout protection, battery and charge circuit monitoring, LED failure detection and reverse polarity protection. Ni-MH batteries are standard.
At under 7” square, impressive performance has been arranged into a very small package.Beghelli has taken optical design properties from its lighting division and applied them to Emergency Lighting to maximize the performance.
Each unit is shipped with 3 custom designed optical lenses which are interchangeable for wall mount, ceiling mount symmetric and ceiling mount asymmetric distributions. By optimizing the light output we can provide up to 60’ spacing on center.
The aluminum cover comes standard in a white powder coat with optional painted or brushed finishes. Housing design acts as a large heat sink ensuring efficient thermal management and long operating life of the LEDs.
The Pluraluce® INDOOR is configured with two-wire 120-347V 60 Hz input. Solid state microprocessor controlled circuitry also includes line latch, brownout protection, battery and charge circuit monitoring, LED failure detection and reverse polarity protection. Ni-MH batteries are standard.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T10 Edison LED Light Bulbs 5W (60W Equivalent) 500LM 3000K Soft White Dimmable E26 Base 3-Pack (LR21627-3PK)
- PROMIER PRODUCTS Waterproof Flashlight and 4 Mode Headlamp Combo (LA-14RB+4MD-4/16)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 6 In. L, PK10 (9-08001B)
- COAST PRODUCTS Rechargeable Pen Light (19648)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (BRV-HZ1242-2MR167WLED-NC-120277347V)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (BRV-HZ618-2MR165WLED-120277347V)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (BRV1242-2MR167WLED-AT-NC-120277347V-US)
- BEGHELLI Emergency Light (EST12120-2LR50WH-120277347V)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (ELSE205LED120/277V)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 13-3/8"L, 11W (ELM4L)
- NUVO Emergency Light - 90min Backup - Steel/NYC - 120/277V (67/132)
- Beghelli Emergency Lights