Shop All Emergency Lights
Beghelli
LED Emergency Light
Mfr # BRUSALGUM
Zoro # G703505946
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120-277V, 6-24VDC
- Lighting Technology LED
- Mounting Universal - Surface, recessed, wall, ceiling, end
- Housing Material Aluminum
- Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beghelli
- MFR # BRUSALGUM
- Zoro # G703505946
- Country of Origin Canada
- Category Emergency Lights
Dimensions
Length | 16" |
Width | 4.5" |
Height | 16" |
Overall Height | 4.5" |
Overall Length | 16" |
Overall Width | 16" |
Description
The BRUNO is the only truly universal edge-lit exit sign on the market.
6 mounting options and universal chevrons are provided in every box to eliminate any confusion when specifying, ordering or configuring on-site.The Bruno comes with universal chevrons and the following mounting options in the box.
-Recessed Ceiling
-Recessed Wall
-Recessed T-bar
-Surface Ceiling
-Surface Wall
-Surface End
The die-cast aluminum housing gives the sign a clean and contemporary look.
The design of the edge-lit sign adds style and flexibility to your next application.
This version operates in A/C battery back-up emergency mode and featrures green LEDs. Single and double face panels are provided, as well as field installable inserts in white.
6 mounting options and universal chevrons are provided in every box to eliminate any confusion when specifying, ordering or configuring on-site.The Bruno comes with universal chevrons and the following mounting options in the box.
-Recessed Ceiling
-Recessed Wall
-Recessed T-bar
-Surface Ceiling
-Surface Wall
-Surface End
The die-cast aluminum housing gives the sign a clean and contemporary look.
The design of the edge-lit sign adds style and flexibility to your next application.
This version operates in A/C battery back-up emergency mode and featrures green LEDs. Single and double face panels are provided, as well as field installable inserts in white.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5 W miniature - T3 1/4 - 20000 Hours - 50L - Festoon Base - 12V (S6985)
- SYLVANIA T5 Fluorescent 40Pk (FP28/830/ECO)
- LIVING ACCENTS LANDSCAPE LIGHT LED 3.4W (A-GSL-200)
- WESTINGHOUSE Bulb LED Dimmablemable 9W 120V A19 Omni 2700K Soft White E26 Med Base, 6PK (5184020)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (BRV-HZ1242-2MR167WLED-NC-120277347V)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (BRV1242-2MR167WLED-AT-NC-120277347V-US)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (BRV-HZ618-2MR165WLED-120277347V)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (ELSE205LED120/277V)
- BEGHELLI LED Emergency Light (PLSEUNV)
- BEGHELLI Emergency Light (EST12120-2LR50WH-120277347V)
- LITHONIA LIGHTING LED Emergency Combo Light, Red or Green Switchable, High Output Battery, Square Lamp Heads (ECRG HO SQ)
- Beghelli Emergency Lights