Shop All Exit Signs with Lights
Beghelli
LED Edge-lit Exit Sign, OL2SALG1MCR-120277V
Mfr # OL2SALG1MCR-120277V
Zoro # G403505215
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Height 11.25"
- Mounting Ceiling Recessed
- Standards Baa, CSA, T20
- Description/Special Features Recessed back box,field adjustable chevrons, test switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beghelli
- MFR # OL2SALG1MCR-120277V
- Zoro # G403505215
- Country of Origin Canada
- Category Exit Signs with Lights
Dimensions
Width | 4" |
Height | 11.25" |
Length | 14.25" |
Overall Length | 14.25" |
Overall Width | 4" |
Overall Height | 11.25" |
Description
The OL2 series has been developed with style, ease of installation and dependability in mind.
Utilizing indirect LED technology, the OL2 provides and edge-lit exit sign with even light distribution.
This version of the OL2 is single-faced with a mirror background, uses green LEDS and is ceiling recessed mounted.
The OL2-SA is designed to operate on battery power in the event of a regular / mains power failure.
Utilizing indirect LED technology, the OL2 provides and edge-lit exit sign with even light distribution.
This version of the OL2 is single-faced with a mirror background, uses green LEDS and is ceiling recessed mounted.
The OL2-SA is designed to operate on battery power in the event of a regular / mains power failure.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 4XL (2003X4)
- BRADLEY Deck Mounted Eyewash Station No Bowl (S19274HD)
- N-FERNO BY ERGODYNE Balaclava, Black, Fleece/Spandex, Universal (6822)
- MSA SAFETY Fall Protection Harness, Vest Style, XS (10206057)
- BEGHELLI Combo Emergency Light and Exit Sign, PCH-G-SA (PCH-G-SA)
- BEGHELLI Combo Emergency Light and Exit Sign, PCH-R-SA (PCH-R-SA)
- BEGHELLI LED Edge-lit Exit Sign, OL2SALG1CCR-120277V (OL2SALG1CCR-120277V)
- BEGHELLI LED Edge-lit Exit Sign, OL2HTLG2MCR-120277V (OL2HTLG2MCR-120277V)
- BEGHELLI LED Edge-lit Exit Sign, OL2HTLG1CCR-120277V (OL2HTLG1CCR-120277V)
- BEGHELLI LED Edge-lit Exit Sign, OL2HTLR1MCR-120277V (OL2HTLR1MCR-120277V)
- BIG BEAM High Capacity and Output Emergency Light, H2SC6S36 (H2SC6S36)
- Beghelli Signs