Shop All LED Bay Lights
Beghelli
Indoor/Outdoor, Wet Location LED High Bay
Mfr # BL736LEDHTLOWBDWT40120-277
Zoro # G903505227
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Lumens 14993-16430lm
- Color Temperature 3000 - 5000K
- Standards Nema4X, IP66, IK09, T20,T24, DLC, CSA
- Housing Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beghelli
- MFR # BL736LEDHTLOWBDWT40120-277
- Zoro # G903505227
- Country of Origin United States
- Category LED Bay Lights
Dimensions
Width | 16.3" |
Length | 16.7" |
Height | 4.8" |
Details
Lighting Technology | LED |
Lumens | 14993-16430lm |
Color Temperature | 3000 - 5000K |
Standards | Nema4X, IP66, IK09, T20,T24, DLC, CSA |
Housing Material | Die-Cast Aluminum |
Includes | Surfce Mount Bracket |
Lumens Per Watt | 110 lm/w |
Temp. Range | -22F to 104F |
Fixture Lens Material | Micro Prismatic glass |
Voltage | 120-480V |
Watts | 150W |
Emergency Back up Battery | No |
Dimmer Capability | 0 - 10V dimming |
Description
Beghelli introduces BOXLED®, a low profile high bay LED fixture that offers dramatic energy savings while providing high quality lighting for retail, logistics and industrial applications. BOXLED® is DLC qualified for utility rebates and an outstanding value for a wide variety of applications and mounting heights.
Precision designed optics, multiple distributions and lumen outputs make the energy-efficient BOXLED® the ideal solution for industrial, commercial, manufacturing, gymnasium and other high bay applications. BOXLED® is wet location and IP66 rated providing protection against certain airborne contaminants that would otherwise diminish the integrity of a luminaire.
This A/C-only powered unit features wide beam optics, 4000°K light temperature and a 15,470 lumen output.
Precision designed optics, multiple distributions and lumen outputs make the energy-efficient BOXLED® the ideal solution for industrial, commercial, manufacturing, gymnasium and other high bay applications. BOXLED® is wet location and IP66 rated providing protection against certain airborne contaminants that would otherwise diminish the integrity of a luminaire.
This A/C-only powered unit features wide beam optics, 4000°K light temperature and a 15,470 lumen output.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 100 W BR38 Incandescent - Green - 2000 Hours - Medium Base - 120V (S4427)
- BEGHELLI Steel LED Vapor-tight Lighting Fixture (BX910LEDECO4HTLOWT50120-277V)
- BOSTON HARBOR Fixture Ceil 1Lt Flsh Chain Pc (F13CH01SW-6859CL3)
- HASTINGS HOME Hastings Home Minimalist LED Lamp with USB Port (829183CXK)
- BEGHELLI Emergency Driver Battery Back-up for LED Lighting Fixtures (LL815 EM LED DRV 8W, 12W, 15W SELECTABLE)
- NUVO LIGHTING 200W UFO LED High Bay - 29000L - 5000K - 277-480V - 0-10V Dim - Black (65/806)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 17762 lm (IBE 18LM MVOLT 40K)
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 284W (IBG48000LMSEFAFLGNDHVOLTGZ1050K80CRIDWH)
- BEYOND LED TECHNOLOGY LED Flat Panel Cloud Design | 39 Watt | 5070 Lumens | 6000K | 100V-277V | 2'X2', 4PK (BPLED-2X2-39/D10/U/60/HL)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 105W (IBG 18L MVOLT 5K)
- NUVO 200 Watt UFO LED High Bay - 5000K - 28800 Lumens - 120-277 Volt - Black Finish (65/786R2)
- Beghelli LED Bay Lights