Shop All LED Bay Lights
Beghelli
Indoor/Outdoor, Wet Location LED Fixture
Mfr # BS400LEDSAMOWT40120-277V
Zoro # G403505222
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Lumens 5632lm
- Color Temperature 3000 - 5000K
- Standards IP66, IK09, T20, T24, DLC, CSA, BAA
- Width 17.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beghelli
- MFR # BS400LEDSAMOWT40120-277V
- Zoro # G403505222
- Country of Origin United States
- Category LED Bay Lights
Dimensions
Width | 17.4" |
Length | 17.4" |
Height | 3.3" |
Overall Width | 3.3" |
Overall Height | 17.4" |
Overall Length | 17.4" |
Description
The LEDLUMINA BS400LED is developed to create a comfortable and safe environment, specifically in parking garages.
This low profile parking garage fixture is IP66 rated for indoor and outdoor applications.
The LEDLUMINA BS400 LED is DLC listed and meets the requirements of parking garages. Some performance specifications include:Delivered Lumens:
-3500 – 7200 lm
-Wattage: 30W, 45W, 60W
-Efficacy: Up to 126 lm/W
-Protection: IP66/ IK09
-Lifespan: L70 @ >60,000 hours
-Temperature: -40°F to 104°F
The frosted UV stabilized polycarbonate diffuser provides even light distribution and glare reduction.
The durable high grade die-cast aluminum housing and silicon gasket provides resistance against moisture, dust and corrosion.
Designed with simplicity and ease of installation in mind, the LEDLUMINA BS400LED is available in five different mounting options — surface mount, aviation cable, pendant kit, trunnion mount and chain kit.
Other applications include under canopy, storage areas, walkways, gas stations, and parking decks.
This version A/C powered with an emergency mode battery back-up and features an output of 7233 lumens at 4000° K when A/C powered and .2049 lumens in emergency mode.
This low profile parking garage fixture is IP66 rated for indoor and outdoor applications.
The LEDLUMINA BS400 LED is DLC listed and meets the requirements of parking garages. Some performance specifications include:Delivered Lumens:
-3500 – 7200 lm
-Wattage: 30W, 45W, 60W
-Efficacy: Up to 126 lm/W
-Protection: IP66/ IK09
-Lifespan: L70 @ >60,000 hours
-Temperature: -40°F to 104°F
The frosted UV stabilized polycarbonate diffuser provides even light distribution and glare reduction.
The durable high grade die-cast aluminum housing and silicon gasket provides resistance against moisture, dust and corrosion.
Designed with simplicity and ease of installation in mind, the LEDLUMINA BS400LED is available in five different mounting options — surface mount, aviation cable, pendant kit, trunnion mount and chain kit.
Other applications include under canopy, storage areas, walkways, gas stations, and parking decks.
This version A/C powered with an emergency mode battery back-up and features an output of 7233 lumens at 4000° K when A/C powered and .2049 lumens in emergency mode.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 12 W, Tube, 4-Pin (GX24q) (12PL-C/T/COR/32H-840/IF14/P/4P/DIM 10/1)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 35W, 120-277V (2FSL2 33L EZ1 LP840)
- JUNO LIGHTING Recessed Trim, 5in, Aluminum Reflector (204 CWH)
- ILC Replacement For SATCO S39390 (S39390)
- BEGHELLI Emergency Driver Battery Back-up for LED Lighting Fixtures (LL815 EM LED DRV 8W, 12W, 15W SELECTABLE)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 11652 lm (IBE 12LM MVOLT 50K)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 26558 lm (JEBL 24L 40K 80CRI WH)
- VISION X LIGHTING Vision X Lighting HIL-STB LED Strobe & Rock Light Kit; Blue (HIL-STB)
- LUMINATION LEDLowBayFixture, 49"L, 4 7/16"W, 8"H, 39W (LUSI4A052V1T35VQCSWHTES)
- ATG AesHb32050KD High Bay 320W Led 100240277VAc Light Fixture, AESHB320ATG50KD (AES-HB320-ATG50K-D)
- FEIT ELECTRIC Led Utilty Light3000L 3' (SHOP3X1840V1)
- Beghelli LED Bay Lights