Shop All LED Bay Lights
Beghelli
Indoor/Outdoor, Wet Location LED Fixture
Mfr # BS400LEDHTMOWT40120-277V
Zoro # G003505226
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Lumens 5632lm
- Color Temperature 3000 - 5000K
- Standards IP66, IK09, T20, T24, DLC, CSA, BAA
- Temp. Range -40F to 104F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beghelli
- MFR # BS400LEDHTMOWT40120-277V
- Zoro # G003505226
- Country of Origin United States
- Category LED Bay Lights
Dimensions
Width | 17.4" |
Height | 3.3" |
Length | 17.4" |
Overall Length | 17.4" |
Overall Height | 17.4" |
Overall Width | 3.3" |
Details
Lighting Technology | LED |
Lumens | 5632lm |
Color Temperature | 3000 - 5000K |
Standards | IP66, IK09, T20, T24, DLC, CSA, BAA |
Temp. Range | -40F to 104F |
Fixture Lens Material | UV Stabalized Polycarbonate |
Housing Material | Die-Cast Aluminum |
Voltage | 120-480V |
Watts | 45W |
Includes | Surfce Mount Bracket |
Lumens Per Watt | 125 lm/W |
Weight | 14lbs |
Capacity | 45W |
Color | Gray |
Application | Damp & Wet area Lighting |
Features | Installation bracket, quick connect installation, and stainless steel hardware. |
Dimmer Capability | 0 - 10V dimming |
Emergency Back up Battery | No |
Description
The LEDLUMINA BS400LED is developed to create a comfortable and safe environment, specifically in parking garages.
This low profile parking garage fixture is IP66 rated for indoor and outdoor applications.
The LEDLUMINA BS400 LED is DLC listed and meets the requirements of parking garages. Some performance specifications include:Delivered Lumens:
-3500 – 7200 lm
-Wattage: 30W, 45W, 60W
-Efficacy: Up to 126 lm/W
-Protection: IP66/ IK09
-Lifespan: L70 @ >60,000 hours
-Temperature: -40°F to 104°F
The frosted UV stabilized polycarbonate diffuser provides even light distribution and glare reduction.
The durable high grade die-cast aluminum housing and silicon gasket provides resistance against moisture, dust and corrosion.
Designed with simplicity and ease of installation in mind, the LEDLUMINA BS400LED is available in five different mounting options — surface mount, aviation cable, pendant kit, trunnion mount and chain kit.
Other applications include under canopy, storage areas, walkways, gas stations, and parking decks.
This A/C only powered version features an output of 5632 lumens at 4000° K.
This low profile parking garage fixture is IP66 rated for indoor and outdoor applications.
The LEDLUMINA BS400 LED is DLC listed and meets the requirements of parking garages. Some performance specifications include:Delivered Lumens:
-3500 – 7200 lm
-Wattage: 30W, 45W, 60W
-Efficacy: Up to 126 lm/W
-Protection: IP66/ IK09
-Lifespan: L70 @ >60,000 hours
-Temperature: -40°F to 104°F
The frosted UV stabilized polycarbonate diffuser provides even light distribution and glare reduction.
The durable high grade die-cast aluminum housing and silicon gasket provides resistance against moisture, dust and corrosion.
Designed with simplicity and ease of installation in mind, the LEDLUMINA BS400LED is available in five different mounting options — surface mount, aviation cable, pendant kit, trunnion mount and chain kit.
Other applications include under canopy, storage areas, walkways, gas stations, and parking decks.
This A/C only powered version features an output of 5632 lumens at 4000° K.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nikon Alphaphot KT2 replacement light bulb lamp (ALPHAPHOT KT2 NIKON)
- RADIONIC HI-TECH LED Undercabinet Lighting, 22 in, Dimmable (G22WH)
- ILC Replacement for Hayward Pool Products Spx0542z4 replacement light bulb lamp (SPX0542Z4 HAYWARD POOL PRODUCTS)
- LITEZALL Tripod Work Light with Driver Bits (LA-TRIPODWRKBITS-4/16)
- BEGHELLI Emergency Driver Battery Back-up for LED Lighting Fixtures (LL815 EM LED DRV 8W, 12W, 15W SELECTABLE)
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 192W, 347/480V (JHBL18000LMGLWDHVOLTGZ1050K70CRIDWHXD)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 19680 lm (JEBL 18L 50K 80CRI WH)
- DIALIGHT LOW BAY LED LIGHT FIXTURE (LEULUC29NNWNGN)
- SOLAS RAY LIGHTING LED High Bay, 25200 lm, 218W, 5000k, 120-277v (BL22-215-50-EX-U-WT)
- LITHONIA LIGHTING LED High Bay, 5000K, 24000lm, 250W, 120/277V (JHBL24000LMGLWDMVOLTGZ1050K70CRIDWHXD)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG24000LMSEFAFLNDMVOLTGZ1050K80CRIDWH)
- Beghelli LED Bay Lights