Shop All LED Bay Lights
Beghelli
Indoor/Outdoor, Wet Location LED Fixture
Mfr # BS400LEDHTHOWT40120-277V
Zoro # G203505224
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Lumens 7233lm
- Color Temperature 3000 - 5000K
- Standards IP66, IK09, T20, T24, DLC, CSA, BAA
- Watts 60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beghelli
- MFR # BS400LEDHTHOWT40120-277V
- Zoro # G203505224
- Country of Origin United States
- Category LED Bay Lights
Dimensions
Width | 17.4" |
Height | 3.3" |
Length | 17.4" |
Overall Height | 17.4" |
Overall Width | 3.3" |
Overall Length | 17.4" |
Details
Lighting Technology | LED |
Lumens | 7233lm |
Color Temperature | 3000 - 5000K |
Standards | IP66, IK09, T20, T24, DLC, CSA, BAA |
Watts | 60W |
Lumens Per Watt | 121 lm/W |
Fixture Lens Material | UV Stabalized Polycarbonate |
Temp. Range | -40F to 104F |
Housing Material | Die-Cast Aluminum |
Voltage | 120-480V |
Includes | Surfce Mount Bracket |
Weight | 14lbs |
Application | Damp & Wet area Lighting |
Features | Installation bracket, quick connect installation, and stainless steel hardware. |
Color | Gray |
Capacity | 60W |
Emergency Back up Battery | No |
Dimmer Capability | 0 - 10V dimming |
Description
The LEDLUMINA BS400LED is developed to create a comfortable and safe environment, specifically in parking garages.
This low profile parking garage fixture is IP66 rated for indoor and outdoor applications.
The LEDLUMINA BS400 LED is DLC listed and meets the requirements of parking garages. Some performance specifications include:Delivered Lumens:
-3500 – 7200 lm
-Wattage: 30W, 45W, 60W
-Efficacy: Up to 126 lm/W
-Protection: IP66/ IK09
-Lifespan: L70 @ >60,000 hours
-Temperature: -40°F to 104°F
The frosted UV stabilized polycarbonate diffuser provides even light distribution and glare reduction.
The durable high grade die-cast aluminum housing and silicon gasket provides resistance against moisture, dust and corrosion.
Designed with simplicity and ease of installation in mind, the LEDLUMINA BS400LED is available in five different mounting options — surface mount, aviation cable, pendant kit, trunnion mount and chain kit.
Other applications include under canopy, storage areas, walkways, gas stations, and parking decks.
This A/C only powered version features an output of 7233 lumens at 4000° K.
This low profile parking garage fixture is IP66 rated for indoor and outdoor applications.
The LEDLUMINA BS400 LED is DLC listed and meets the requirements of parking garages. Some performance specifications include:Delivered Lumens:
-3500 – 7200 lm
-Wattage: 30W, 45W, 60W
-Efficacy: Up to 126 lm/W
-Protection: IP66/ IK09
-Lifespan: L70 @ >60,000 hours
-Temperature: -40°F to 104°F
The frosted UV stabilized polycarbonate diffuser provides even light distribution and glare reduction.
The durable high grade die-cast aluminum housing and silicon gasket provides resistance against moisture, dust and corrosion.
Designed with simplicity and ease of installation in mind, the LEDLUMINA BS400LED is available in five different mounting options — surface mount, aviation cable, pendant kit, trunnion mount and chain kit.
Other applications include under canopy, storage areas, walkways, gas stations, and parking decks.
This A/C only powered version features an output of 7233 lumens at 4000° K.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Satco 80-1997 Bayonet Base Double Contact Socket 36-in. Leads (80/1997)
- RAYOVAC LED Aluminum Flashlight, 3 AAA Batteries (Included), Black (RN3AAA-BA)
- ILC Replacement for Honeywell Uc100e1006 (lamp Only NO Handle) replacement light bulb lamp (UC100E1006 (LAMP ONLY NO HANDLE) HONEYWELL)
- PELICAN Headlamp, Battery Alkaline AAA, 3.4 oz (2750CC)
- BEGHELLI Emergency Driver Battery Back-up for LED Lighting Fixtures (LL815 EM LED DRV 8W, 12W, 15W SELECTABLE)
- LITHONIA LIGHTING LED High Bay, 3000K Color Temp., 13286 lm (JEBL 12L 40K 80CRI WH)
- NUVO LED Linear High-Bay With Interchangeable Lens, 110W/130W/155W Wattage 3K/4K/5K CCT Selectable (65/1011)
- DIALIGHT VIGILANT HIGH BAY 230W LED 120-277V-AC 120-250V-DC LIGHT FIXTURE (VEU7MC2JNNWNGN)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 80W (LUSI8A0A0V1T40VQCSWHTES)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 13966 lm (IBE 15LM MVOLT 40K)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 76W (IBG 12L MVOLT 5K)
- Beghelli LED Bay Lights