Shop All LED Bay Lights
Beghelli
Emergency Driver Battery Back-up for LED Lighting Fixtures
Mfr # LL815 EM LED DRV 8W, 12W, 15W SELECTABLE
Zoro # G503505221
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards T20, UL, CSA
- Length 15"
- Voltage 100-277V
- Height 1.3"
- Width 2.24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beghelli
- MFR # LL815 EM LED DRV 8W, 12W, 15W SELECTABLE
- Zoro # G503505221
- Country of Origin China
- Category LED Bay Lights
Dimensions
Length | 15" |
Height | 1.3" |
Width | 2.24" |
Overall Length | 15" |
Overall Height | 1.3" |
Overall Width | 2.24" |
Details
Standards | T20, UL, CSA |
Voltage | 100-277V |
Housing Material | Steel |
Includes | Battery Backup |
Temp. Range | 32F to 120F |
For Use With | Emergency Lighting |
Capacity | 10 to 15W |
Weight | 3.4lbs |
Color | Blue |
Application | Emergency Lighting |
Features | Constant Power 10W,15W, 20W |
Test Method for Battery | Push to test |
Output Power (W) | 10 to 15W |
Title 20 Compliant | T20 |
Battery Chemistry | Ni-mH |
Description
LUCE LED features a patented circuit delay AC driver that provides protection from high and low voltage, high temperature and short circuit situations. LUCE LED can be used with a switched or unswitched luminaire. The internal nickel metal hydride battery provides a minimum 90 minutes emergency duration.
LUCE LED is offered in three versions that all feature field adjustable emergency output.
This version features 8. 12 or 15 Watt output.
LUCE LED is offered in three versions that all feature field adjustable emergency output.
This version features 8. 12 or 15 Watt output.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Linear Fluorescent Bulb, Replacement For International Lighting F13T2/841 (F13T2/841)
- ILC Replacement for WESTINGHOUSE 3710 (03710 WESTINGHOUSE)
- ILB GOLD Replacement For Feit Electric, Led Bulb, Bpa19Dm/800/Gu24/Led (BPA19DM/800/GU24/LED)
- SYLVANIA T8 Fluorescent 30Pk (FO32/V41/ECO)
- DAY-BRITE CFI HCY Series LED Highbay Fixture (HCY21L8CST-UN3-DIM)
- ILC Replacement For EIKO, LLH7D40KUS1A (LLH-7D-40K-U-S1A)
- NUVO LED Linear High-Bay With Interchangeable Lens, 65W/75W/85W Wattage 3K/4K/5K CCT Selectable (65/1010)
- SUNLITE LED 200W 400W= 28000 Lmn 5000K Dimmable Black 120-277V IP65 Commercial UFO High Bay Light Fixture (89782-SU)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG 24L MVOLT 5K)
- PORTOR 180/200/240W LED Round High Bay, CCT and Wattage Selector, 120V, 277V, White (PT-HBU3-14D-23CP-White)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 19680 lm (JEBL 18L 40K 80CRI WH)
- Beghelli LED Bay Lights