Shop All LED Bay Lights
Beghelli
Emergency Driver Battery Back-up for LED Lighting Fixtures
Mfr # LL48 EM LED DRV 4W, 6W, 8W SELECTABLE
Zoro # G303505223
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards T20, UL, CSA
- Voltage 100-277V
- Temp. Range 32F to 120F
- Length 15"
- Includes Battery Backup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beghelli
- MFR # LL48 EM LED DRV 4W, 6W, 8W SELECTABLE
- Zoro # G303505223
- Country of Origin China
- Category LED Bay Lights
Dimensions
Length | 15" |
Height | 1.3" |
Width | 2.24" |
Overall Width | 2.24" |
Overall Height | 1.3" |
Overall Length | 15" |
Details
Standards | T20, UL, CSA |
Voltage | 100-277V |
Temp. Range | 32F to 120F |
Includes | Battery Backup |
Housing Material | Steel |
For Use With | Emergency Lighting |
Color | Blue |
Capacity | 4 to 8W |
Weight | 3.2lbs |
Application | Emergency Lighting |
Features | Constant Power 10W,15W, 20W |
Output Power (W) | 4 to 8W |
Test Method for Battery | Push to test |
Title 20 Compliant | T20 |
Battery Chemistry | Ni-mH |
Description
LUCE LED features a patented circuit delay AC driver that provides protection from high and low voltage, high temperature and short circuit situations. LUCE LED can be used with a switched or unswitched luminaire. The internal nickel metal hydride battery provides a minimum 90 minutes emergency duration.
LUCE LED is offered in three versions that all feature field adjustable emergency output.
This version features 4, 6 or 8 Watt output.
LUCE LED is offered in three versions that all feature field adjustable emergency output.
This version features 4, 6 or 8 Watt output.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3500K Natural White Dimmable E26 Base 24-Pack (LR21424-24PK)
- AMERTAC Ntlt Led Directional A/O (NL-DRCL-2)
- ILLUMINATOR 150-Lumen Rechargeable 3-In-One Magnetic Flex-Shaft LED Utility Lamp (93119)
- ILC Replacement for Zeiss Axiovert 100 Halogen replacement light bulb lamp (AXIOVERT 100 HALOGEN ZEISS)
- BEGHELLI Emergency Driver Battery Back-up for LED Lighting Fixtures (LL815 EM LED DRV 8W, 12W, 15W SELECTABLE)
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 190W, 120/277V (JHBL18000LMGLNDMVOLTGZ1050K70CRIDWHXD)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 14394 lm (IBE 15LM MVOLT 50K)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 20 5/8"W, 2 3/4"H, 218W (IBG36000LMSEFAFLWDMVOLTGZ1040K80CRIDWH)
- LUXRITE UFO High Bay LED Shop Light 100/120/150W Up to 22500LM 3CCT 5FT Hardwire Cable Surge Protected IP65 (LR41520-1PK)
- ATG AesHb32050KD High Bay 320W Led 100240277VAc Light Fixture, AESHB320ATG50KD (AES-HB320-ATG50K-D)
- SUPERIOR ELECTRIC 100W Bay light with Mount Bracket IP65, 120 Degree Beam Angle (SE-LED100WBL)
- Beghelli LED Bay Lights