Shop All LED Bay Lights
Beghelli
Emergency Driver Battery Back-up for LED Lighting Fixtures
Mfr # LL1020 EM LED DRV 10W, 15W, 20W SELECTAB
Zoro # G603505220
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards T20, UL, CSA
- Length 15"
- Height 1.3"
- Width 2.24"
- Voltage 100-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beghelli
- MFR # LL1020 EM LED DRV 10W, 15W, 20W SELECTAB
- Zoro # G603505220
- Country of Origin China
- Category LED Bay Lights
Dimensions
Length | 15" |
Height | 1.3" |
Width | 2.24" |
Overall Length | 15" |
Overall Width | 2.24" |
Overall Height | 1.3" |
Details
Standards | T20, UL, CSA |
Voltage | 100-277V |
Temp. Range | 32F to 120F |
Housing Material | Steel |
Includes | Battery Backup |
Features | Constant Power 10W,15W, 20W |
For Use With | Emergency Lighting |
Weight | 3.4lbs |
Color | Blue |
Application | Emergency Lighting |
Capacity | 10 to 20W |
Battery Chemistry | Ni-mH |
Title 20 Compliant | T20 |
Test Method for Battery | Push to test |
Output Power (W) | 10 to 20W |
Description
LUCE LED features a patented circuit delay AC driver that provides protection from high and low voltage, high temperature and short circuit situations. LUCE LED can be used with a switched or unswitched luminaire. The internal nickel metal hydride battery provides a minimum 90 minutes emergency duration.
LUCE LED is offered in three versions that all feature field adjustable emergency output.
This version features 10, 15 or 20 Watt output.
LUCE LED is offered in three versions that all feature field adjustable emergency output.
This version features 10, 15 or 20 Watt output.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO A19 E26 (Medium) LED Bulb Warm White 40 Watt Equivalence 1 pk (S9590)
- METALUX Strip Light T8 2Light 4Ft (SSF232R)
- HUBBELL Lamphlder Wh 100W Par38 (5606-1)
- ETI LED Strip Light1100 lm, 2 ft (556081110)
- BEGHELLI Emergency Driver Battery Back-up for LED Lighting Fixtures (LL815 EM LED DRV 8W, 12W, 15W SELECTABLE)
- PORTOR 180/200/240W LED Round High Bay, CCT and Wattage Selector, 120V, 277V, White (PT-HBU3-14D-23CP-White)
- BEYOND LED TECHNOLOGY LED Round High Bay | 150 Watt | 16500-17250 Lumens | 5000K | 120V | DOB | Black Housing (BLT-UHBD01-150WJCPA1-BH50)
- ELUMIGEN 220W, 30000 Lumens, LED 2' x 4' High Bay Fixture 120V-277V; 5K, Dimmable (HB24W220C50DUZ)
- COLUMBIA LIGHTING LED 4FT Wraparound, 0-10v Dimming, 4200L, 34W, 35K, 120-277v (RLW4-35ML-FAW-EDU)
- LITHONIA LIGHTING LED Round High Bay 13in., 18000 LM, Mult (CPRB 18LM MVOLT 40K 80CRI DWH)
- NUVO Wattage 150W/175W/200W and CCT Selectable 3K/4K/5K LED UFO High Bay - 100-277 Volt - Black Finish (65/771R2)
- Beghelli LED Bay Lights