Shop All Exit Signs with Lights
Beghelli
Combo Emergency Light and Exit Sign, STXC612LRU-2LR5.4WW-120277V
Mfr # STXC612LRU-2LR5.4WW-120277V
Zoro # G003505219
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5"
- Height 12.5"
- Includes Battery Backup
- Voltage - Emergency Lighting and Exit Signs 120-277V
- Number of Faces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beghelli
- MFR # STXC612LRU-2LR5.4WW-120277V
- Zoro # G003505219
- Country of Origin Canada
- Category Exit Signs with Lights
Dimensions
Width | 2.5" |
Height | 12.5" |
Length | 12" |
Overall Length | 12" |
Overall Height | 12.5" |
Overall Width | 2.5" |
Description
The STX-C (combination) exit sign and battery unit series features an attractive, contemporary steel housing design.
Ideal for commercial & institutional installations; the combined ability to mark an exit and light the path of egress, make the STX-C an extremely versatile fixture.
Available configured with high-output LED lamps for self-powered operation.
The STX-C series is suitable for surface ceiling and wall mounting. Suitable for indoor installations. The STX exit is suitable for surface ceiling, wall and end mounting. Suitable for indoor installations.
This 6-Volt, 12-Watt version features red LEDs, a universal face configuration and double PAR36 5.4 Watt incandescent lamps.
Ideal for commercial & institutional installations; the combined ability to mark an exit and light the path of egress, make the STX-C an extremely versatile fixture.
Available configured with high-output LED lamps for self-powered operation.
The STX-C series is suitable for surface ceiling and wall mounting. Suitable for indoor installations. The STX exit is suitable for surface ceiling, wall and end mounting. Suitable for indoor installations.
This 6-Volt, 12-Watt version features red LEDs, a universal face configuration and double PAR36 5.4 Watt incandescent lamps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 150)
- MTI INDUSTRIES 12V 40-442-P-WT 40 Series Safe-T-Alert Flush Mnt RV Propane/LP Gas Ala (40-442-P-WT)
- ALLPOINTS Disposable Gloves, Plastic, One Size Fits All, Clear (1331023)
- CONDOR Directional Arrow Sign, No Text, 10" W, 3-1/2" H, Aluminum (473A46)
- BEGHELLI LED Edge-lit Exit Sign, OL2HTLG2MCR-120277V (OL2HTLG2MCR-120277V)
- BEGHELLI Combo Emergency Light and Exit Sign, PCH-R-SA (PCH-R-SA)
- BEGHELLI LED Edge-lit Exit Sign, OL2HTLG1CCR-120277V (OL2HTLG1CCR-120277V)
- BEGHELLI LED Edge-lit Exit Sign, OL2HTLR1MCR-120277V (OL2HTLR1MCR-120277V)
- BEGHELLI LED Edge-lit Exit Sign, OL2SALG1CCR-120277V (OL2SALG1CCR-120277V)
- BEGHELLI Combo Emergency Light and Exit Sign, PCH-G-SA (PCH-G-SA)
- COMPASS Ext Sgn, Alum, Blk, 11 39/64in, 1W (CCESGE)
- Beghelli Signs