Shop All Exit Signs with Lights
Beghelli
Combo Emergency Light and Exit Sign, PCH-G-SA
Mfr # PCH-G-SA
Zoro # G603162539
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.75"
- Height 7.2"
- Voltage - Emergency Lighting and Exit Signs 120-277V
- Number of Faces 2
- Letter Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beghelli
- MFR # PCH-G-SA
- Zoro # G603162539
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 1.75" |
Height | 7.2" |
Length | 11.6" |
Overall Length | 17.9" |
Overall Height | 8.2" |
Overall Width | 4.33" |
Description
The PACO PCH combination exit and emergency unit features performance and reliability in a small and attractive package.The PACO PCH is constructed from high impact, injection molded thermoplastic.
White finish is standard. Each emergency head houses a single LED cluster that totals 1.5W.
The exit sign features field adjustable chevrons. The PACO PCH can be universally mounted single or double face (extra faceplate included).
The PACO PCH combination is designed for surface wall or ceiling installations. Suitable for indoor / damp location environments.PACO offers remote capable option of operating 2, single head remotes or 1 double head remote. Max load per unit: 3.4W.
This unit features green LEDs.
White finish is standard. Each emergency head houses a single LED cluster that totals 1.5W.
The exit sign features field adjustable chevrons. The PACO PCH can be universally mounted single or double face (extra faceplate included).
The PACO PCH combination is designed for surface wall or ceiling installations. Suitable for indoor / damp location environments.PACO offers remote capable option of operating 2, single head remotes or 1 double head remote. Max load per unit: 3.4W.
This unit features green LEDs.
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XL (SP14CH LN XL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Polyester Lining, M (SDXW2-03-M)
- SAFE HANDLER Heavy Duty Nitrile Industrial Apron, Black, OSFM (BLSH-HDS-HYNI-AP1BK)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, L, PR (300L09)
- BEGHELLI LED Edge-lit Exit Sign, OL2HTLR1MCR-120277V (OL2HTLR1MCR-120277V)
- BEGHELLI LED Edge-lit Exit Sign, OL2SALG1MCR-120277V (OL2SALG1MCR-120277V)
- BEGHELLI Combo Emergency Light and Exit Sign, PCH-R-SA (PCH-R-SA)
- BEGHELLI LED Edge-lit Exit Sign, OL2SALG1CCR-120277V (OL2SALG1CCR-120277V)
- BEGHELLI LED Edge-lit Exit Sign, OL2HTLG1CCR-120277V (OL2HTLG1CCR-120277V)
- BEGHELLI LED Edge-lit Exit Sign, OL2HTLG2MCR-120277V (OL2HTLG2MCR-120277V)
- COOPER LIGHTING COOPER LIGHTING Cast Aluminum LED Exit Sign/Battery Backup (CX71SD)
- Beghelli Exit Signs with Lights