Shop All Air Cleaners and Accessories
Beghelli
Air Purifier using UV-C Light
Mfr # SA-30
Zoro # G403505932
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Length 3.9"
- Width 3.9"
- Voltage 120-277V
- Height 18.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beghelli
- MFR # SA-30
- Zoro # G403505932
- Country of Origin Italy
- Category Air Cleaners and Accessories
Dimensions
Length | 3.9" |
Width | 3.9" |
Height | 18.7" |
Overall Width | 5.9" |
Overall Height | 23" |
Overall Length | 5.9" |
Wave Length | 254nm |
Details
Color | White |
Voltage | 120-277V |
Watts | 25W |
Material | 2mm Steel |
Standards | UL |
Finish | Power Coated |
Weight | 12 lbs |
Application | schools, hospitals, restaurants, hotels, retail stores, offices, |
Includes | UVC Lamp |
Features | Air Sanitation |
Capacity | 7002 cubic ft/hr |
UV-C Radiation Power (W) | 5.5W |
UV-C Power (W) | 18W |
Technology used | UvOxy |
WiFi Enabled | Yes |
Input Voltage (V) | 120-277V |
Purification Rate (cubic ft./hour) | 7002 cubic ft/hr |
Description
SanificaAria 30 is an air sanitization unit consisting of an axial fan intake system that draws air inside of the closed chamber containing the UV-C source, where the sanitization process takes place.
The UvOxy® cartridge with a service life of 12 months is installed inside the unit. Cartridge replacement is fast and effective and ensures the maintenance of the purification properties of the appliance over time.
The compact design of the product and the different installation options wall-mount, slab, or floor stand make it particularly versatile in all architecture layouts.
The UvOxy® cartridge with a service life of 12 months is installed inside the unit. Cartridge replacement is fast and effective and ensures the maintenance of the purification properties of the appliance over time.
The compact design of the product and the different installation options wall-mount, slab, or floor stand make it particularly versatile in all architecture layouts.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING Air King AK100L Exhaust Fan, 120 V, 7 W, 4 in Duct, Round Grill (AK100L)
- CRESCENT NICHOLSON Steam Trap, 450 psi, 400F, 3 In. L (N450-S4D92A0)
- IO HVAC CONTROLS Bypass Damper, Horizontal, Round, 16" (BH-16)
- DAYTON Blade, Fan, 20 In (2C365)
- KOCH HEPA, Filter, Galv, 15-3/8x19-3/8x11-1/2"HC (H81A2X1)
- FILTRETE Premium Allergen, Bacteria & Virus True HEPA Room Air Purifier Filter - FAPF-F1N-4 (FAPF-F1N-4)
- PURO Whisper, Commercial Grade UV-C Air Purifier (WS-1L-60-S-MC-SS)
- XPOWER Filter Kit for XPOWER 800 Series Air Movers (800FK)
- XPOWER Filter Kit for XPOWER 600 Series Air Movers (600FK)
- EXTRACT-ALL Downdraft Bench Air Cleaning System (SP-400-DD)
- EXTRACT-ALL Y-Connector, 3x5 In., for 9UC85 (E0-982-3)
- Beghelli Air Cleaners and Accessories