Shop All Air Cleaners and Accessories
Beghelli
Air Purifier using UV-C Light
Mfr # SA-200S
Zoro # G403505925
product price: $895.99
/ea
Free Shipping & Returns
$895.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Length 17.9"
- Width 4.9"
- Voltage 120-277V
- Height 11.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beghelli
- MFR # SA-200S
- Zoro # G403505925
- Country of Origin Italy
- Category Air Cleaners and Accessories
Dimensions
Length | 17.9" |
Width | 4.9" |
Height | 11.6" |
Overall Height | 11.6" |
Overall Width | 4.9" |
Overall Length | 17.9" |
Wave Length | 254nm |
Details
Color | White |
Voltage | 120-277V |
Watts | 75W |
Weight | 30 lbs |
Features | Air Sanitation |
Material | 2mm Steel |
Standards | UL |
Application | schools, hospitals, restaurants, hotels, retail stores, offices, |
Finish | Power Coated |
Includes | UVC Lamps |
Capacity | 1060 cubic ft/hr |
UV-C Radiation Power (W) | 15W |
Purification Rate (cubic ft./hour) | 1060 cubic ft/hr |
Technology used | UvOxy |
WiFi Enabled | Yes |
UV-C Power (W) | 48W |
Input Voltage (V) | 120-277V |
Description
The SanificaAria 200 is an all-in-one solution that safely filters and sanitizes the air via a variable speed axial fan intake that draws air into the closed chamber containing the UV-C source. This chamber is where the process of sanitization is carried out.
The UV-C cartridge with UvOxy® technology is installed inside the unit and has an average service life of 12* months. Cartridge replacement is easy and ensures the purification properties of the SanificaAria 200 over time.
SanificaAria 200 can be controlled by using an integrated button or a simplified bluetooth APP.
This portable version is 75W, 120V, white cord & plug, floor stand.
The UV-C cartridge with UvOxy® technology is installed inside the unit and has an average service life of 12* months. Cartridge replacement is easy and ensures the purification properties of the SanificaAria 200 over time.
SanificaAria 200 can be controlled by using an integrated button or a simplified bluetooth APP.
This portable version is 75W, 120V, white cord & plug, floor stand.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Zvc-404 Four Zone Switching (ZVC-404)
- REZNOR Pilot Assembly, STDG Pilot, LP Gas (110852)
- EASY HEAT 240 ft De-Icer Kit, 240 ft De-Icer Kit, 1200 Watts (ADKS-1200)
- UNIFLAME Uniflame S41010Pb 4 Fold Polished Brass Screen- S-2113 (S41010PB)
- BEGHELLI Air Purifier using UV-C Light (SA-30)
- MEDIFY AIR Medify MA-10 Portable Air Purifier with True HEPA H13 Filter, 40 sq ft Coverage, Black (MA-10-B1)
- FILTRETE Smart Room Air Purifier FAP-ST02, Large Room, White (MMMFAPST02N)
- BRIGHT DYES Dye Tracer Tablet, Red, PK200 (101100)
- JET Air Filter, 1 x 11.5 x 23 In, For 42W822 (708731)
- PURISYSTEMS AIR FILTER SYSTEM 3-SPEED REMOTE AIR FILTRATION SYSTEM, PURICARE 1100 HANGING AIR FILTER W/RF (PuriCare 1100)
- KOCH Filter, HEPA99.99, Prtcl, 30x36x5.875" (H29G3X1)
- Beghelli Air Cleaners and Accessories