Befree Sound

Befree Sound BFS7900 2 x 10 in. Woofer Portable Bluetooth Powered PA Speaker; 4000 Watt


product price: $240.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This BeFree Sound multipurpose Bluetooth Portable PA Speaker is designed with 4000 Watts of clean amplified sound, bringing more power and sound to your party or event. With it's illuminating lights and powerful sound, this Speaker is sure to make any event successful.

Features
  • USB and SD Card Slot
  • Record from Radio/Mic/Guitar/RCA
  • Play, Pause, Rewind, Fast forward, Shuffle, Repeat and Record Features located on back of Speaker
  • Metal Grill Covered Speakers
  • 2 x 10 in. Woofer
  • RCA Input & Output, Microphone Input, Guitar Input
  • 12V 7.5ah Rechargeable Battery
  • Battery life on half volume will last approximately 6 hours
  • AC UL Adapter 100-240V
  • Handel Bars
  • 2 x 10 in. Woofer Portable Bluetooth Powered Pa Speaker, 4000W
Includes:
  • Microphone and Remote Control
Specifications
  • Size: 2 x 10 in.
  • Weight: 25 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.