Shop All Bluetooth & Smart Speakers
Befree Sound
Befree Sound BFS55 3.1 Channel Surround Sound Bluetooth Speaker System
Mfr # BFS55
Zoro # G003775476
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Befree Sound
- MFR # BFS55
- Zoro # G003775476
- UPC # 602573105139
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Enjoy the ultimate home theater experience with with beFree Sound's 3.1 Channel Surround Sound Bluetooth Speaker System. This speaker system is sophistically designed, featuring a sleek look and smooth sound. With Bluetooth, USB, SD and FM radio capability, the system offers the best possible listening options for your enjoyment.
Features- Unit option: - 4 in. + 2.5 in. x 3
- USB/SD/FM/bluetooth/Remote
- 3.1 Channel Surround Sound Bluetooth Speaker System
- Output power: 20W+10W x 3
- Frequency Response 40Hz-20KHz
- Separation: 50dB
- S/N Ration: 75dB
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Battery Pack, NiMH, 3.6V, For Streamlight (75375)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Replacement for Universal Battery UB12180 (ML18-1221160)
- ILC Replacement for Panasonic Toughbook Cf-p1 (TOUGHBOOK CF-P1 PANASONIC)
- GARMIN Forerunner 255 Music, Black (010-02641-20)
- BEFREE SOUND 10 In. Party Lights Triple Subwoofers Bluetooth Portable Speaker (BFS-6700)
- BEFREE SOUND Befree Sound BFS-3800 6.5 in. Projection Party Light Dome Subwoofer Bluetooth Portable Party Speaker (BFS-3800)
- BEFREE SOUND Befree Sound BFS-5700 15 in. Rechargeable Bluetooth PA Speaker System with SD;FM & USB (BFS-5700)
- JBL Xtreme 3 Waterproof Bluetooth Speaker, Blue (JBLXTREME3BLUAM)
- JBL Charge 5 Waterproof Bluetooth Speaker, Teal (JBLCHARGE5TEALAM)
- ILIVE Wireless Bluetooth Tailgate Party Speaker (ISB310B)
- PYLE Indoor/Outdoor Bluetooth Speaker, PDWR54BTB (PDWR54BTB)
- Befree Sound Bluetooth & Smart Speakers