Shop All Bluetooth & Smart Speakers
Befree Sound
Befree Sound BFS-4400 12 in Bluetooth Rechargeable Party Speaker with Illuminatiing Light
Mfr # BFS-4400
Zoro # G603775548
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Befree Sound
- MFR # BFS-4400
- Zoro # G603775548
- UPC # 13964974645
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
This BeFree Sound multipurpose Bluetooth Portable PA Speaker is designed with 2500W Watts Power P. M. P. O , bringing more power and sound to your party or event.
Features- USB and MicroSD Car Reader
- Metal Grill Covered Speakers
- 12 in. Woofer
- 12V Rechargeable Battery
- Battery life on half volume approximately 6-8 hours
- AC UL Adapter 100-240V
- Handel Bars and Wheels
- Illuminating lights
- Karaoke function
- Play, Pause, Rewind, Fast forward, Shuffle, Repeat and Record Features also located on back of Speaker
- One Lithium Battery- 2200mAH*3
- Rack Mountable
- 12 in Bluetooth Rechargeable Party Speaker with Illuminatiing Light
- Wireless Microphone and Remoter Control
- Inputs: Microphone Connector, AUX-In
- Size: 12 in.
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB 2.0 Adapter, Gigabit Ethernet, Black (U236-000-R)
- ILC Replacement for Dell 1850 Bare Lamp Only (1850 BARE LAMP ONLY DELL)
- AVARRO USB 2.0 UP TO 480MBPS OVER CAT5E/CAT6 CABLE (0E-USB2EXT)
- GEMINI Bluetooth Party Speaker with Party Lights Microphone and Speaker Stand All (GSP-L2200PK)
- BEFREE SOUND Befree Sound BFS-3800 6.5 in. Projection Party Light Dome Subwoofer Bluetooth Portable Party Speaker (BFS-3800)
- BEFREE SOUND 10 In. Party Lights Triple Subwoofers Bluetooth Portable Speaker (BFS-6700)
- BEFREE SOUND Befree Sound BFS-5700 15 in. Rechargeable Bluetooth PA Speaker System with SD;FM & USB (BFS-5700)
- JBL Go 3 Waterproof Bluetooth Speaker, Teal (JBLGO3TEALAM)
- BOSS AUDIO 4" Weatherproof Bluetooth ATV/UTV/Waketower Audio System, Black (BM40AMPBT)
- JBL Charge 5 Waterproof Bluetooth Speaker, Teal (JBLCHARGE5TEALAM)
- PYLE Portable Bluetooth Speaker, PBMSPG1BK (PBMSPG1BK)
- Befree Sound Bluetooth & Smart Speakers