Befree Sound BFS-420 5.1 Channel Surround Sound Bluetooth Speaker System; Orange
Mfr # BFS-420
Zoro # G303775411
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Befree Sound
- MFR # BFS-420
- Zoro # G303775411
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Surround yourself with louder 5.1 positional audio for your movies, games and music with the beFree Sound Bluetooth speaker system featuring a creative design that improves sonic imaging for stunning audio quality that enhances bass response and loudness, giving more edge details that improves the frequency distribution of the whole system. The speaker system is coupled with an impressive, down firing ported sub-woofer that adds that all crucial, additional punch into your content that is sure to impress. The Bluetooth system accepts any BT enabled devices. Comes complete and ready to use with 5 Satellite Speakers, Sub woofer, and remote control.
Features- USB SD Compatible
- FM Radio
- Remote control Included
- Bluetooth
- Color: Orange
- Output Power: 25W+10W
- Frequency Response: 40Hz-20KHz
- Separation: 50dB
- S/N Ratio: 75dB
- Weight: 17
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Blackbird 4K HDMI Extender_ 50m - 4K HDMI Extension to 164 feet (24281)
- PANDUIT Replacement for Panduit Cp24bly (CP24BLY PANDUIT)
- ILC Replacement For DANTONA, 394BATTERY (394-BATTERY)
- ILC Replacement for Dell Latitude E6330 (LATITUDE E6330 DELL)
- BEFREE SOUND Befree Sound BFS-5700 15 in. Rechargeable Bluetooth PA Speaker System with SD;FM & USB (BFS-5700)
- BEFREE SOUND Befree Sound BFS-3800 6.5 in. Projection Party Light Dome Subwoofer Bluetooth Portable Party Speaker (BFS-3800)
- BEFREE SOUND 10 In. Party Lights Triple Subwoofers Bluetooth Portable Speaker (BFS-6700)
- BOSS AUDIO 4" Weatherproof Bluetooth ATV/UTV/Waketower Audio System, Black (BM40AMPBT)
- PYLE 6.5" Bt Active Speaker + Passive, PDWR61BTWT (PDWR61BTWT)
- SPRACHT Conference Mate Pro Bluetooth and USB Wireless Speaker, Black (MCP4010)
- JBL Flip 6 Waterproof Bluetooth Speaker, Blue (JBLFLIP6BLUAM)
- Befree Sound Bluetooth & Smart Speakers