Shop All Bluetooth & Smart Speakers
Befree Sound
Befree Sound BFS-22-RB 2.1 Channel Surround Sound Bluetooth 2.5 in. Speakers System
Mfr # BFS-22-RB
Zoro # G103775314
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Befree Sound
- MFR # BFS-22-RB
- Zoro # G103775314
- UPC # 139649735636
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Enjoy the ultimate home theater experience with beFree Sound's 2.1 Channel Surround Sound Bluetooth Speaker System. This speaker system is sophistically designed, featuring a sleek look and smooth sound. With Bluetooth, USB, SD and FM radio capability, the system offers the best possible listening options for your enjoyment.
Features- 2.1 Channel Surround Sound Bluetooth 2.5 in. Speakers System
- 4" Amplifier x1 and 2.5" Speakers x2
- Frequency response:40Hz-20KHz
- Separation:50dB
- Ration:75dB
- Features:USB/SD/FM/bluetooth/Remote
- Output power: 10W & 5W2
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Accessory Audio Adapter with 3.5mm Plug (PMLN4455B)
- LOGITECH Keyboard/Mouse Set, Wireless, Optical (LOG920002836)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, 8-57/64"D, ABS (SPC15RT)
- THERMALTAK Thermaltake Ceres 500 Tg Argb Snow - Mid Tower - Extended Atx (CA-1X5-00M6WN-00)
- BEFREE SOUND Befree Sound BFS-5700 15 in. Rechargeable Bluetooth PA Speaker System with SD;FM & USB (BFS-5700)
- PYLE Indoor/Outdoor Bluetooth Speaker, PDWR64BTW (PDWR64BTW)
- PYLE Dual 5.25" Bt Ceiling/Wall Speaker Kit (PDICBT57)
- ILIVE Wireless Bluetooth Weather Resistant Portable Speaker (ISBW240BDL)
- TECHNICAL PRO Technical Pro h12x500ubt Digital Hybrid Amplifier; Preamp & Tuner With 12 Speaker Output (h12x500ubt)
- PYLE 3.5" Marine Bt Speakers, 200 Watt, PDWR42BBT (PDWR42BBT)
- PYLE Water Proof Bluetooth Speaker, PBTWP24BL (PBTWP24BL)
- Befree Sound Bluetooth & Smart Speakers