Shop All Disinfectants and Sanitizers
This Product is Discontinued
Beer Clean
Sanitizer, 25 oz. Bottle, Unscented, Yellow, 2 PK (Discontinued)
Mfr # 90203
Zoro # G9010425
This Product is Discontinued
Key Features
- Container Type Bottle
- Size 25 oz.
- Fragrance Unscented
- Color Yellow
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beer Clean
- MFR # 90203
- Zoro # G9010425
- UPC # 019800902032
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 25 oz. |
Cleaner Container Size | 25 oz. |
Container Size | 25 oz |
Description
Sanitizing Rinse, Washing Type Hand Wash, Container Type Jar, Container Size 25 oz, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Product Series No Series, Cleaner Form Powder, Standards EPA Registered, Kosher, Base Formula Water Based, Color Yellow, Flash Point Greater Than 200 Degrees F, Maximum RTU Yield per Container 514 gal, Primary Chemical None, Recommended Dilution 1:1536, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled Cotton Flannel Cloth Rag 50 lb. Varies Sizes, White (346-50N)
- DELTA Trinsic, Tissue Holder Matte Black (75950-BL)
- STEELMAN 10-Inch Wood Handled Brush with Steel Wire Bristles (98990)
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Foam, Wall Mount (52056)
- BEER CLEAN Beer Clean Sanitizer, 0.25 oz. Pouch, Unscented, White, 100 PK (90223)
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 5 gal. Pail, Alcohol (SS10031-BSS)
- PUREBRIGHT RTU GERMICIDE WITH BLEACH, FRESH SCENT, 32 OZ SPRAY BOTTLE, 9PK (21598638591)
- LYSOL Original Scent Concentrated Disinfectant 12 oz (1920077500)
- CLOROX Regular Scent Germicidal Bleach 81 oz (32293)
- LYSOL Disinfectant Spray, 19 oz. Aerosol Spray Can, Original, 12 PK (REC 95029)
- CHASE Aerosol Phenol Disinfectant Spray, 16oz, PK12, 17 oz. Aerosol Can, 12 PK (5160)
- Beer Clean Disinfectants and Sanitizers