Shop All Door Pulls
Beecham Swing
Beecham Swing 55554 5 ft. Diamond Back Swing No.1 Grade Oak
Mfr # 55554
Zoro # G904087869
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beecham Swing
- MFR # 55554
- Zoro # G904087869
- UPC # 96912555547
- Country of Origin China
- Category Door Pulls
Description
The Diamond Back Swing is constructed of # 1 Grade Oak Lumber. It features a contoured bottom and a classic diamond design in the back. As with all of our swings, quality hardware is used in the assembly process and is included.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Size: 5 ft.
- Height: 48
- Width: 50
- Length: 62
- Weight: 48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Leveling Pad, Boltless, 3/4-10, 3 in. Base (44404)
- ROCKWOOD Dome Door Stop, Floor Mount, Satin Chrome (441CU.26D)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSW-4A)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile with EnviroStrand PET Fiber in Walnut 96 sq ft per carton (EQ301-748)
- EMTEK Satin Brass Pull 86441US4 (86441US4)
- DON-JO 1" Round Door Pull (DNJ-19-628-BTB)
- KINGSWAY GROUP Pull Handle, Surface Mount, Alum., Polished (KG40)
- EMTEK Satin Brass Pull, 220304US4 (220304US4)
- EMTEK Satin Brass Pull 86454US4 (86454US4)
- EMTEK Oil Rubbed Bronze Pull, 2221US10B (2221US10B)
- EMTEK Bright Chrome Pull, 2221US26 (2221US26)
- Beecham Swing Door Pulls