Shop All Sliding Track & Hangers
Beecham Swing
Beecham Swing 44444 Flat Oak Swing - 4 ft.
Mfr # 44444
Zoro # G704087649
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beecham Swing
- MFR # 44444
- Zoro # G704087649
- UPC # 96912444445
- Country of Origin China
- Category Sliding Track & Hangers
Description
Flat Oak Swing - 4 ft.
Manufactured out of #1 Grade Oak Lumber this swing allows you to enjoy several hours of relaxation with comfort. As with all of our swings only quality hardware is used in the assembly process and is included.
Features- Flat Oak Swing - 4 ft.
- Dimension: 52 x 45 x 49 in.
- Cube: 114660
- Width: 4 ft
- Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Sesame Exposed Grid Ceiling Access Door, Sesame Exposed Grid 48 x 24 (KSTE/CAD4824)
- KOHLER Tone 5 Drawer Pull Vibrant Brushed Moderne Brass (24439-2MB)
- RICHELIEU HARDWARE 1-inch (25 mm) x 1-inch (25 mm) Brushed Nickel Contemporary Cabinet Knob (BP312525195)
- FALCON Cylindrical Lock, T561JD-SCH D 626 (T561JD-SCH D 626)
- BEECHAM SWING Beecham Swing 55555 Flat Oak Swing - 5 ft. (55555)
- HETTICH Hettich Ht50521 6Ft. Top Mount Single Track (HT50521)
- JANDORF Crossbar (60209)
- QUIET GLIDE Black Floor Guide for Barn Doors (NT.1403.08)
- GALLAGHER Gallagher G72315 34 in. Ring Top Post (195924)
- NATIONAL HARDWARE RIGID DOOR STOP WHITE 3"" (N248-419)
- BEST HINGES Wood Knob for Bi-Fold Door # 521280 (BF5062)
- Beecham Swing Sliding Track & Hangers