Shop All Engine Stands
Beech
Straddle Floor Crane, 1000 lb., 28 In. W
Mfr # B-1000
Zoro # G2294358
product price: $1,495.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,495.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Type Hydraulic
- Capacity (Lb.) 1,000 lb
- Height (In.) 71 7/8 in
- Length (In.) 53 1/8 in
- Width (In.) 35 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beech
- MFR # B-1000
- Zoro # G2294358
- Country of Origin United States
- Category Engine Stands
Dimensions
Height (In.) | 71 7/8 in |
Length (In.) | 53 1/8 in |
Width (In.) | 35 7/8 in |
Boom Length (In.) | 38-1/2 |
Overall Length | 53 1/8 in |
Overall Width | 35 7/8 in |
Overall Height | 71 7/8 in |
Hook Height (First Position) | 30 in to 105 in |
Hook Height (Second Position) | 25 in to 110 in |
Wheel Diameter | 5 in |
Hook Height (Third Position) | 20 in to 116 in |
Hook Height (Fourth Position) | 15 in to 121 in |
Extended Boom Length | 38 1/2 in |
Description
Engine Crane, Frame Material Steel, Load Capacity 0.5 ton, Number of Boom Positions 4, Boom Capacity (First Position) 0.5 ton, Boom Capacity (Second Position) 0.38 ton, Boom Capacity (Third Position) 0.22 ton, Boom Capacity (Fourth Position) 0.1 ton, Color Tan, Crane Type Engine Crane, Extended Boom Length 38 1/2 in, Features Safety By-Pass Relief Valve to Prevent Dangerous Overloading, Safety Swivel Hook is Attached Directly to Extension Boom, Hook Height (First Position) 30 in to 105 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS LED Strobe Light, Green, 3-3/8" (8892309)
- WEATHERTECH Front and Rear Floorliners, 45527-1-2 (45527-1-2)
- QUICKCABLE Solder Lug, 1 and 2 ga., 3/8", PK5 (486301-396-005F)
- GATES Radiator Coolant Hose, 23645 (23645)
- BEECH Std Floor Crane, Counterweight, 1000 lb. (B-1000CW)
- OMEGALIFT Engine Support Bar, 700 lb. Capacity (44700)
- VESTIL Adj. Electric Powered Floor Crane, 2.5K (EPFC-25-AA)
- SFA COMPANIES Omega 1250 lb. Cap. Engine Stand - 31256 (31256)
- OEMTOOLS 1250 Lb. Engine Stand (24829)
- WESTWARD Automotive Engine Stand, 750 Lb (3W931)
- BOSCH 6,000 Lb Capacity Revolver Diesel Engine Stand With Adapter Assembly (1750A)
- Beech Automotive Lifts & Stands