Shop All Engine Stands
Beech
Std Floor Crane, Counterweight, 500 lb.
Mfr # B-500CW
Zoro # G2306608
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,703.99
Free 30-Day Returns
Key Features
- Capacity (Lb.) 500 lb
- Height (In.) 57 1/4 in
- Length (In.) 49 9/16 in
- Width (In.) 30 1/2 in
- Standards ANSI Z535, ASME PALD 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beech
- MFR # B-500CW
- Zoro # G2306608
- Country of Origin United States
- Category Engine Stands
Dimensions
Height (In.) | 57 1/4 in |
Length (In.) | 49 9/16 in |
Width (In.) | 30 1/2 in |
Wheel Dia. (In.) | 6 in |
Lifting Height Max. (In.) | 85 in |
Boom Length (In.) | 38-1/2 |
Overall Length | 49 9/16 in |
Overall Height | 57 1/4 in |
Overall Width | 30 1/2 in |
Hook Height (First Position) | 22 in to 88 in |
Wheel Diameter | 6 in |
Hook Height (Second Position) | 17 in to 94 in |
Hook Height (Third Position) | 13 in to 99 in |
Hook Height (Fourth Position) | 9 in to 104 in |
Extended Boom Length | 38 1/2 in |
Description
Engine Crane, Frame Material Steel, Load Capacity 0.25 ton, Number of Boom Positions 4, Boom Capacity (First Position) 0.25 ton, Boom Capacity (Second Position) 0.21 ton, Boom Capacity (Third Position) 0.18 ton, Boom Capacity (Fourth Position) 0.17 ton, Color Tan, Crane Type Engine Crane, Extended Boom Length 38 1/2 in, Features Safety By-Pass Relief Valve to Prevent Dangerous Overloading, Safety Swivel Hook is Attached Directly to Extension Boom, Frame Material Finish Chrome Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Raybestos Brake Pad Set, Eht1326H (EHT1326H)
- CLIPPER Supernova Tricolor Navigation Light (SUPER-TRI)
- CURT A-Frame Jack w/Side Handle (28204)
- FIAMM Back Up Alarm, 107dB, 2-3/4" H (56012)
- VESTIL Un Rated Liquid Lever-Lock Closing Ring (LID-STL-LL-UNR)
- NORCO PROFESSIONAL LIFTING 1250 Lb. Capacity Engine Stand - U.S.A. (78108)
- JET Lathe, 1-1/2 Motor HP, 60Hz, Variable Speed (JWL-1640EVS)
- AMERICAN FORGE & FOUNDRY 360° Rotating Head Engine Stands (571B)
- OTC Mobile Floor Crane, Steel, 4400 lb. (1820)
- OTC Engine Support Bar, Steel, 700 lb. (1725)
- HEIN-WERNER Engine Stand, Gas or Diesel, 1250 Lb (HW93778)
- Beech Automotive Lifts & Stands