Shop All Engine Stands
Beech
Std Floor Crane, Counterweight, 2000 lb.
Mfr # B-2000CW
Zoro # G2292617
product price: $6,218.99
/ea
Free Shipping & Returns
$6,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Lb.) 2,000 lb
- Height (In.) 75 1/4 in
- Length (In.) 72 in
- Width (In.) 30 1/2 in
- Design Without Front Legs Eliminate Interference with Load Lifting or Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beech
- MFR # B-2000CW
- Zoro # G2292617
- Country of Origin United States
- Category Engine Stands
Dimensions
Height (In.) | 75 1/4 in |
Length (In.) | 72 in |
Width (In.) | 30 1/2 in |
Boom Length (In.) | 51-3/4 |
Overall Length | 72 in |
Overall Height | 75 1/4 in |
Overall Width | 30 1/2 in |
Hook Height (Fourth Position) | 14 in to 130 in |
Extended Boom Length | 51 3/4 in |
Hook Height (Second Position) | 28 in to 114 in |
Hook Height (Third Position) | 21 in to 122 in |
Wheel Diameter | 8 in |
Hook Height (First Position) | 34 in to 107 in |
Description
Engine Crane, Frame Material Steel, Load Capacity 1 ton, Number of Boom Positions 5, Boom Capacity (First Position) 1 ton, Boom Capacity (Second Position) 0.8 ton, Boom Capacity (Third Position) 0.7 ton, Boom Capacity (Fourth Position) 0.6 ton, Color Tan, Crane Type Engine Crane, Extended Boom Length 51 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Door Lock Kit (DL-22)
- TRICO Trico Wiper Blades, 11-H (11-H)
- DEE ZEE FULLSIZE BRITE TREAD RED SERIES TOOLBOX SINGLE (DZ8170)
- LISLE Cylinder Ridge Reamer, 2-11/16-5-5/16" (36500)
- BEECH Std Floor Crane, Counterweight, 1000 lb. (B-1000CW)
- SUNEX 1 Ton Engine Stand (8400)
- BOSCH 6,000 Lb Capacity Revolver Diesel Engine Stand With Adapter Assembly (1750A)
- OMEGALIFT Auxiliary Stand, Foot Pedal, 3/4 tons (31501)
- OTC Lifting Brackets, 2 tons, Steel, PK2 (7100)
- OTC Load-Rotor Sling, 2,000 lb.Capacity (1805)
- OTC Mobile Floor Crane, Steel, 2200 lb. (1819)
- Beech Engine Stands