Shop All Engine Stands
Beech
Std Floor Crane, Counterweight, 1000 lb.
Mfr # B-1000CW
Zoro # G2306599
product price: $4,147.99
/ea
Free Shipping & Returns
$4,147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Lb.) 1,000 lb
- Height (In.) 64 3/4 in
- Length (In.) 61 in
- Width (In.) 30 1/2 in
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beech
- MFR # B-1000CW
- Zoro # G2306599
- Country of Origin United States
- Category Engine Stands
Dimensions
Height (In.) | 64 3/4 in |
Length (In.) | 61 in |
Width (In.) | 30 1/2 in |
Boom Length (In.) | 41-1/2 |
Overall Length | 61 in |
Overall Height | 64 3/4 in |
Overall Width | 30 1/2 in |
Wheel Diameter | 8 in |
Hook Height (Fourth Position) | 6 in to 104 in |
Hook Height (Second Position) | 16 in to 95 in |
Hook Height (Third Position) | 12 in to 99 in |
Hook Height (First Position) | 21 in to 91 in |
Extended Boom Length | 41 1/2 in |
Description
Engine Crane, Frame Material Steel, Load Capacity 0.5 ton, Number of Boom Positions 4, Boom Capacity (First Position) 0.5 ton, Boom Capacity (Second Position) 0.4 ton, Boom Capacity (Third Position) 0.35 ton, Boom Capacity (Fourth Position) 0.3 ton, Color Tan, Crane Type Engine Crane, Extended Boom Length 41 1/2 in, Features Safety By-Pass Relief Valve to Prevent Dangerous Overloading, Safety Swivel Hook is Attached Directly to Extension Boom, Frame Material Finish Chrome Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Square Bend U-Bolt Kit, Steel, 20" L (UB623520)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-11/16 x 7-3/16In (BT365)
- COBRA ELECTRONICS Dash Cam Recorder, 30 fps (DASH 2316D)
- ECCO Directional LED, Ultra Narrow, Amb/Red (ED5051AR)
- HEIN-WERNER Engine Stand, Gas or Diesel, 1250 Lb (HW93778)
- BOSCH 1,000 Lb. Engine Stand (1726A)
- GRAY Floor Cranes, Air, 2200 Lb. (SC220 Air)
- OTC Load Leveler, Steel, 6000 lb. (1812)
- VESTIL Mobile Floor Crane, Counter Balance, 500Lb (CBFC-500)
- K TOOL INTL 1100Lb Geared Engine Stand (Xd) (HJ1752)
- BOSCH 6,000 Lb Capacity Revolver Diesel Engine Stand With Adapter Assembly (1750A)
- Beech Engine Stands