Shop All Toolholder Accessories
Beech
Power Floor Crane, Counterweight, 2000 lb.
Mfr # B-2000CW PL-DC1
Zoro # G3324575
product price: $8,067.99
/ea
Free Shipping & Returns
$8,067.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design Without Front Legs Eliminate Interference with Load Lifting or Equipment
- Capacity (Lb.) 2,000 lb
- Width (In.) 30 1/2 in
- Finish Chrome plated
- Length (In.) 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beech
- MFR # B-2000CW PL-DC1
- Zoro # G3324575
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Width (In.) | 30 1/2 in |
Length (In.) | 72 in |
Height (In.) | 75 1/4 in |
Boom Length (In.) | 51-3/4 |
Overall Length | 72 in |
Hook Height (First Position) | 34 in to 107 in |
Hook Height (Fourth Position) | 14 in to 130 in |
Extended Boom Length | 51 3/4 in |
Wheel Diameter | 8 in |
Hook Height (Third Position) | 21 in to 122 in |
Overall Width | 30 1/2 in |
Hook Height (Second Position) | 28 in to 114 in |
Overall Height | 75 1/4 in |
Description
Engine Crane, Frame Material Steel, Load Capacity 1 ton, Number of Boom Positions 5, Boom Capacity (First Position) 1 ton, Boom Capacity (Second Position) 0.8 ton, Boom Capacity (Third Position) 0.7 ton, Boom Capacity (Fourth Position) 0.6 ton, Color Tan, Crane Type Engine Crane, Extended Boom Length 51 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 12 lb Double Face Sledge, 36 Hickory Handle (13481)
- GREENFIELD THREADING Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPTF (385786)
- OREGON Gauge, Deck Leveling (42-095)
- PROTO Screwdriver Set, Cushion Grip, 19 Pieces (J1219RCF)
- STM PS446X60 BT50 Retention Knob With M24x3 Drawbar Thread (366086)
- GS TOOLING ER32 Axial Driven Tool For BMT65 Doosan Lathes (381517)
- HAIMER Shrink Fit Machine, 510.00mm, 16A, 480V (80.110.11SE)
- TECHNIKS Retention Knob, 1.50 in. L, 0.91 in. dia. (21003-C)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (KTTB212P1)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 45 Deg (3003TRK)
- GS TOOLING 58 Drive Key Set For 112 Shell Mill Holders (534172)
- Beech Toolholder Accessories