Shop All Engine Stands
Beech
Power Floor Crane, Counterweight, 1000 lb.
Mfr # B-1000CW PL-DC1
Zoro # G2285705
product price: $7,249.99
/ea
Free Shipping & Returns
$7,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Lb.) 1,000 lb
- Height (In.) 64 3/4 in
- Length (In.) 61 in
- Width (In.) 30 1/2 in
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beech
- MFR # B-1000CW PL-DC1
- Zoro # G2285705
- Country of Origin United States
- Category Engine Stands
Dimensions
Height (In.) | 64 3/4 in |
Length (In.) | 61 in |
Width (In.) | 30 1/2 in |
Boom Length (In.) | 41-1/2 |
Overall Length | 61 in |
Overall Width | 30 1/2 in |
Overall Height | 64 3/4 in |
Extended Boom Length | 46 in |
Hook Height (Second Position) | 16 in to 95 in |
Hook Height (First Position) | 21 in to 91 in |
Hook Height (Third Position) | 12 in to 99 in |
Wheel Diameter | 8 in |
Hook Height (Fourth Position) | 6 in to 104 in |
Description
Engine Crane, Frame Material Steel, Load Capacity 0.5 ton, Number of Boom Positions 4, Boom Capacity (First Position) 0.5 ton, Boom Capacity (Second Position) 0.4 ton, Boom Capacity (Third Position) 0.35 ton, Boom Capacity (Fourth Position) 0.3 ton, Color Tan, Crane Type Engine Crane, Extended Boom Length 46 in, Features Safety By-Pass Relief Valve to Prevent Dangerous Overloading, Safety Swivel Hook is Attached Directly to Extension Boom, Frame Material Finish Chrome Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POP N LOCK 05-16 RIDGELINE FITS W/ OR W/O BACK UP IN TAIL HANDLE POP-N-LOCK TAILG (PL6100)
- DYNAMIC FRICTION CO Brake Rotor - Slotted, Geospec Coated, Rear (610-47047)
- BILSTEIN Porsche 911 89-72 Shock Absorber, 24-009751 (24-009751)
- ECCO Work Light, LED, 3-29/32" D (EW2461-CAMO)
- BEECH Std Floor Crane, Counterweight, 1000 lb. (B-1000CW)
- VESTIL Mobile Floor Crane, Counter Balance, 500Lb (CBFC-500)
- VESTIL Mobile Floor Crane, CounterBalance, 2000Lb (CBFC-2000)
- SUNEX Engine Crane, 2 tons, Aluminum (5222)
- WESTWARD Hydraulic Engine Mobile Crane (3ZC72)
- JET Lathe, 1 Motor HP, 60 Hz, Variable Speed (JWL-1440VS)
- OEMTOOLS 1,100 Lb. Engine Support (24950)
- Beech Engine Stands