Shop All Disposable Shoe Covers
Bee-Safe
Non-Skid Shoe Covers, Lg, Polypro, PK300
Mfr # GAH-SP-NS-LG
Zoro # G7221269
original price:
$47.22
14% off
new price: $40.39
/pk 300, $0.13/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Blue
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bee-Safe
- MFR # GAH-SP-NS-LG
- Zoro # G7221269
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | L |
Details
Item | Non-Skid Shoe Covers |
Material | Polypropylene |
Color | Blue |
Closure Type | Elastic |
Description
Non-Skid Shoe Covers,Lg,Polypro,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Goatskin Leather, Driver Gloves, Med, PK12 (127-3601M)
- IRONCLAD PERFORMANCE WEAR Vibration Impact Gloves, Synthetic Suede Palm With Gel Pads, Black/Gray, Size Large, 1 Pair (WWI2-04-L)
- LYLE Alum Danger Electrical Room, 10"x7", LCU4-0550-NA_10X7 (LCU4-0550-NA_10X7)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, M (7603400)
- BEE-SAFE Non-Skid Shoe Covers, 2x-Lg, Poly, PK300 (GAH-SP-NS-2XL)
- BEE-SAFE Non-Skid Shoe Covers, x-Lg, Polyp, PK300 (GAH-SP-NS-XL)
- POLYCO Boot Covers, M, Yellow, PK100 (49355)
- TINGLEY Boot Savers Disposable Shoe Cover, Black, 2XL, PR, PK100 (6330)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK1000 (3602)
- KEYSTONE SAFETY Heavy Duty Cross Linked Polyethylene Shoe Covers, Water Resistant, White, XL, 100/Bag (SC-CPE-HD-XL-1BG)
- CONDOR BootCovers, Slip Resist, 1Size, White, PK50 (2RUZ3)
- Bee-Safe Disposable Clothing