Shop All Lab and Clean Room Gloves
Bee-Safe
Nitrile Cleanroom Gloves, 12", x, PK1000
Mfr # GLH-CRN-12-XL
Zoro # G6011203
product price: $360.99
/pk 1000, $0.36/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Alpha XL
- "Size - Numeric XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bee-Safe
- MFR # GLH-CRN-12-XL
- Zoro # G6011203
- Country of Origin China
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | XL |
"Size - Numeric | XL |
Details
Item | Nitrile Cleanroom Gloves,12",x,PK1000 |
Description
Nitrile Cleanroom Gloves,12 In.,x,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Disp. Lab Coat, 4XL, White, PK30 (TY210SWH4X003000)
- PFANNER Protos Integral ARBORIST Helmet - Blue and Yellow (22116)
- ALLEGRO INDUSTRIES A-1500EX Breathing Air Pump (1 1/2 hp, 1 (9833)
- MSA SAFETY Calibration Gas Cylinder, 100L (478191)
- MAPA Clean Process Gloves, L, 6 mil, PK100 (984 CP)
- HONEYWELL NORTH Cleanroom Gloves, Nitrile, L, 4 mil, PK100 (CE412W/L)
- ANSELL Cleanroom Gloves, Latex, S, PK1000 (CE5-512)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White S 1000 PK (BIOTAC)
- ANSELL Cleanroom Gloves, Size 7, 7 mil, PK200 (73-701)
- HONEYWELL NORTH Seamless Dry Box Glove, 15 mil, White, PR (8Y1532/9Q)
- HONEYWELL NORTH Antistatic Gloves, Gray, XS, PR (NF15ESD/6XS)
- Bee-Safe Gloves & Hand Protection