Shop All Airless Spray Guns
Bedford Precision Parts
QTech Airless Power Paint Sprayer, Cart Frame, 110 V, High-Volume Painting
Mfr # BP-QT290
Zoro # G710943106
Free Shipping & Returns
$2,918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features QTech Airless Power Paint Sprayer - Cart Frame, 110 V Electric - High-Volume Painting, Fine Finish, Professional, Interior, Exterior, Adjustable Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bedford Precision Parts
- MFR # BP-QT290
- Zoro # G710943106
- UPC # 663547992902
- Country of Origin Taiwan, Province of China
- Category Airless Spray Guns
Details
Fluid Delivery Type | Cart Frame |
Features | QTech Airless Power Paint Sprayer - Cart Frame, 110 V Electric - High-Volume Painting, Fine Finish, Professional, Interior, Exterior, Adjustable Pressure |
Description
QTech Powered by Bedford Pumps are engineered and manufactured to rigid specifications of quality, appearance & performance characteristics. With QTech Powered by Bedford parts you can be assured of quality and trouble-free performance. QTech Airless Power Paint Sprayer, Cart Frame, 110 V Electric - High-Volume Painting, Fine Finish, Professional, Interior, Exterior, Adjustable Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Painting Extension Pole, Universal Connection, 60 in L (F0005-60)
- TARPS NOW 10' X 10' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1010)
- MODERN MASTERS Oxidizing Paint Iron 6Oz (ME20806)
- MIDWEST RAKE 18" Paint Roller Cover, Phenolic (48019)
- BEDFORD PRECISION PARTS QTech Airless Power Paint Sprayer, Lightweight, Portable, 110 V, High-Volume Painting (BP-QT190)
- GRACO Gun 4-Finger W/515 Rac X (288430)
- GRACO Airless Spray Gun, 3600 psi, Tip 0.017In. (288420)
- BINKS Airless Spray Gun, 7500 psi (0811-7500-1)
- GRACO High-Pressure Spray Hose, 7250 psi (H72550)
- GRACO Airless Spray Gun Filter, PK2 (287034)
- GRACO Handheld Spray Gun Tip Filter, PK3 (24F641)
- Bedford Precision Parts Airless Spray Guns