Shop All Paint Sprayer Parts
Bedford Precision Parts
BP7250 H.O. Spray Gun 7250 PSI 500 Bar High Output Airless Spray Gun for Airless Paint Sprayers
Mfr # 61-3498
Zoro # G910768240
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Airless Spray Gun
- Features H.O. Airless Spray Gun is rated to 7250 PSI (500 Bar) and features large internal passages to prevent clogging and a larger orifice compared to the baseline gun that allows for high output from the spray gun and larger tip sizes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Precision Parts
- MFR # 61-3498
- Zoro # G910768240
- UPC # 663547034985
- Country of Origin Germany
- Category Paint Sprayer Parts
Details
Type | Airless Spray Gun |
Fitting | 0.197" (5mm) |
Features | H.O. Airless Spray Gun is rated to 7250 PSI (500 Bar) and features large internal passages to prevent clogging and a larger orifice compared to the baseline gun that allows for high output from the spray gun and larger tip sizes |
Description
The Bedford Precision BP7250 H.O. Airless Spray Gun is rated to 7250 PSI 500 Bar, utilizes a four finger trigger, includes a 1/4in NPT Swivel adapter, features large internal passages to prevent clogging, features an extended inbeaver tailin, and has an easy trigger pull and comfortable spraying experience. This airless spray gun is compatible with Graco, Titan, and Wagner airless paint spraying equipment. The H.O. model features a larger orifice compared to the baseline gun that allows for high output from the spray gun and larger tip sizes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER 3 in. Flat Chip Brush (1500-3)
- U-POL PRODUCTS Gravitex Plus Underbody Coat Wht 1L (UP0722)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Antique Bronze, 1 gal (ME20432)
- DEVILBISS Disposable Liner Kit (KK-5051)
- BEDFORD PRECISION PARTS BP7250 Spray Gun w/Guard & RAC V-515 Tip 7250 PSI 500 Bar Airless Spray Gun (61-3497)
- BEDFORD PRECISION PARTS Bedford Precision Strainer Bags, 5 Gallon Bag of 12, Replacement Part for Bedford and SpeeFlo (14-517)
- BEDFORD PRECISION PARTS Bedford Precision O-Ring, Solvent Resistant for Graco 111-316 (0-3074)
- BEDFORD PRECISION PARTS Bedford Precision Gun Filter, 60 Mesh Black, Replacement Part for Graco (14-2664)
- BEDFORD PRECISION PARTS Bedford Precision 50' x 3/8in 4000 PSI Pressure Washer Hose Assembly, Replacement for (13-2542)
- BEDFORD PRECISION PARTS Bedford Precision Kit - Merkur LW075A 75cc for Graco (20-3200)
- DEVILBISS Spray Gun Needle, For 4TH07, 4TH17 (JGA-402-DEX)
- Bedford Precision Parts Paint Sprayers