Shop All Paint Sprayer Parts
Bedford Precision Parts
Bedford Precision Tip Extension 12in W/Guard
Mfr # 33-3503
Zoro # G310767959
product price: $35.06
/ea
$35.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tip Extension 12" W/Guard
- For Use With Bedford 33-3503
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Precision Parts
- MFR # 33-3503
- Zoro # G310767959
- UPC # 663547035036
- Country of Origin United States
- Category Paint Sprayer Parts
Details
Features | Tip Extension 12" W/Guard |
For Use With | Bedford 33-3503 |
Description
Bedford Precision's Tip Extension is engineered and manufactured to rigid specifications of quality, appearance & performance characteristics. With Bedford parts you can be assured of quality and trouble-free performance. Bedford 33-3503
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENOFIN Transparent Tigerwood Oil-Based Penetrating Hardwood Stain 1 gal (F3XHTGA)
- REDTREE INDUSTRIES Redtree Industries 36054 Mini Paint Roller Set - 4" (36054)
- GRACO TrueCoat 360 2000 psi Plastic Handheld Paint Sprayer (26D281)
- PURDY 2" Flat Sash Paint Brush, Nylon Bristle (144100320)
- BEDFORD PRECISION PARTS Bedford Precision Kit - UltraMax II 695/795, GMax II 3900 for Graco 248212 (20-2662)
- BEDFORD PRECISION PARTS Bedford Precision 50' x 3/8in Fluid Hose Assembly for Binks, Devilbiss, and Graco (13-482)
- BEDFORD PRECISION PARTS Bedford Precision Tip Extension 20in W/Guard for Graco 243-297 (33-3505)
- BEDFORD PRECISION PARTS Bedford Precision Tank Lid Gasket, 2 Gallon, Stratoprene for DeVilbiss QMS-67 (56-94)
- BEDFORD PRECISION PARTS Bedford Precision Packing Kits, #7 Gun for Binks 6-216, 10PK (20-1065)
- BEDFORD PRECISION PARTS Bedford Precision Ball Valve, 3/8in NPT x 3/8in NPT, 250 PSI for Binks (29-2576)
- DEVILBISS Pressure Cup Gasket, For 4TH11, PK5 (KB-80-K5)
- Bedford Precision Parts Paint Sprayer Parts