Shop All Paint Sprayer Parts
Bedford Precision Parts
Bedford Precision Inlet Strainer - 3/4in NPT Thread for H.E.R.O. 187A
Mfr # 14-2332
Zoro # G610767239
product price: $10.11
/ea
$10.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Replaces H.E.R.O. 187A
- Features Inlet Strainer - 3/4" NPT Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Precision Parts
- MFR # 14-2332
- Zoro # G610767239
- UPC # 663547023323
- Country of Origin United States
- Category Paint Sprayer Parts
Details
For Use With | Replaces H.E.R.O. 187A |
Features | Inlet Strainer - 3/4" NPT Thread |
Description
Bedford Precision's Inlet Strainer is engineered and manufactured to rigid specifications of quality, appearance & performance characteristics. With Bedford parts you can be assured of quality and trouble-free performance. Replaces H.E.R.O. 187A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINION SURE SEAL Dominion Sure Seal DOM-SZC Hi Build Weld Thru Primer; 20Oz Can (DOM-SZC)
- SHUR-LINE Brush and Tool Holder, Brown, 8-1/2in. L (5500)
- VARATHANE WOOD STN TRAD CHERRY.5PT (262027)
- 3M 1 gal. Auto Body Filler (05801)
- BEDFORD PRECISION PARTS Bedford Precision Hand-Tight Reversible Tip Guard, 7/8inG, Replacement Part for Graco and Titan (33-7000)
- BEDFORD PRECISION PARTS Bedford Precision 4' x 1in ID Suction Hose Cut Length, Replacement for 170-706 (13-2557)
- BEDFORD PRECISION PARTS Bedford Precision Fine Finish Tip 412 for Graco 671-412 (33-6412)
- BEDFORD PRECISION PARTS Bedford Precision Bypass Valve Assembly, Replacement Part for Wagner (29-2600)
- BEDFORD PRECISION PARTS Bedford Precision 15ft x 1/2in Fluid Hose Assembly for Binks 71-3322 (13-1015)
- BEDFORD PRECISION PARTS Bedford Precision 15' x 1/4in Fluid Hose Assembly, Replacement for 71-3382 HA-7515 (13-475)
- GRACO Washer, Garden Hose (115099)
- Bedford Precision Parts Paint Sprayers