Shop All Paint Sprayer Parts
Bedford Precision Parts
Bedford Precision Gauge 1/4in NPT Bottom Mount, 0-160 PSI, 2in
Mfr # 28-766
Zoro # G910768141
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Replaces Graco/Binks/Devilbiss GA-288
- Features Gauge, 1/4" NPT Btm Mnt, 0-160 PSI, 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Precision Parts
- MFR # 28-766
- Zoro # G910768141
- UPC # 663547007668
- Country of Origin United States
- Category Paint Sprayer Parts
Details
For Use With | Replaces Graco/Binks/Devilbiss GA-288 |
Features | Gauge, 1/4" NPT Btm Mnt, 0-160 PSI, 2" |
Description
Bedford Precision's Gauge, 1/4in NPT Btm Mnt, 0-160 PSI, 2in is engineered and manufactured to rigid specifications of quality, appearance & performance characteristics. With Bedford parts you can be assured of quality and trouble-free performance. Replaces Graco/Binks/Devilbiss GA-288
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWORTHY 9 in Paint Roller Cover, 9/16" Nap, European Woven Fabric (9MFR4)
- MINWAX Wood Finish Red Oak Stain Marker (63483000)
- PAINTLINE PaintLine ProDryingRack EX 4 (PDREX4)
- READY SEAL Stain/Slr Ext Wd Nat Cdr Cn 1G (112)
- BEDFORD PRECISION PARTS Bedford Precision 50' x 1/4in Fluid Hose Assembly, Replacement for 71-3384 (13-472)
- BEDFORD PRECISION PARTS Bedford Precision Tip Extension 20in W/Guard for Graco 243-297 (33-3505)
- BEDFORD PRECISION PARTS Bedford Precision Outlet Filter, 30 Mesh, Long, Gray for Graco (14-2694)
- BEDFORD PRECISION PARTS Bedford Precision Piston Valve - Ultra 333/433/1000, GM3500 - Replacement for Graco 218-036 (58-1775)
- BEDFORD PRECISION PARTS Bedford Precision Kit - 5:1 Fireball, Replacement Part for Graco (20-2690)
- BEDFORD PRECISION PARTS Bedford Precision Seat, Thumb Screw Dump Valve for Graco 183-548 (58-1979)
- SUPERIOR PARTS PROFESSIONAL GRADE Extension Pole for Airless Paint Spray Guns, 24-Inches (PS78-24)
- Bedford Precision Parts Paint Sprayers