Shop All Paint Sprayer Parts
Bedford Precision Parts
Bedford Precision Filter Element 3/4in & 1in
Mfr # 24-816
Zoro # G910768103
product price: $58.40
/ea
$58.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bedford 24-816
- Features Filter Element 3/4" & 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Precision Parts
- MFR # 24-816
- Zoro # G910768103
- UPC # 663547008160
- Country of Origin United States
- Category Paint Sprayer Parts
Details
For Use With | Bedford 24-816 |
Features | Filter Element 3/4" & 1" |
Description
Bedford Precision's Filter Element is engineered and manufactured to rigid specifications of quality, appearance & performance characteristics. With Bedford parts you can be assured of quality and trouble-free performance. Bedford 24-816
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Air Operated Low Pressure Pump, 1.3 gpm (PX1304-5U)
- WAGNER Sprayer Cup Liners 5Pk (0529071)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap Nap, Microfiber (00R2490180)
- KESON Inverted Marking Paint, 20 oz., Green, Water -Based (SP20G)
- BEDFORD PRECISION PARTS Bedford Precision Line Striper Tip 217 for Graco 697-215 (33-8217)
- BEDFORD PRECISION PARTS Bedford Precision Gun Repair Kit - MX & MRX Spray Guns for Kremlin 129-659-901 (20-2504)
- BEDFORD PRECISION PARTS Bedford Precision 1/4in Hose Fitting x 1/4in NPSf, Replacement Part for Graco / Devilbiss / Binks (12-304)
- BEDFORD PRECISION PARTS Bedford Precision Bypass Valve Assembly, Replacement Part for Wagner (29-2600)
- BEDFORD PRECISION PARTS Bedford Precision Inlet Strainer - 3/4in NPT Thread for H.E.R.O. 187A (14-2332)
- BEDFORD PRECISION PARTS Bedford Precision Kit - 5:1 Fireball, Replacement Part for Graco (20-2690)
- DEVILBISS Cup Gasket Kit, PK5 (KGP-13-K5)
- Bedford Precision Parts Paint Sprayer Parts