Bedford Precision Parts

Bedford Precision Ball Valve, 1/4in NPT x 1/4in NPT, 250 PSI for Binks


product price: $56.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Features Ball Valve, 1/4" NPT x 1/4" NPT, 250 PSI
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Features Ball Valve, 1/4" NPT x 1/4" NPT, 250 PSI

Description

Ball Valve, 1/4" NPT x 1/4" NPT, 250 PSI


  • •Ball Valve, 1/4" NPT x 1/4" NPT, 250 PSI

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.