Shop All Paint Sprayer Parts
Bedford Precision Parts
Bedford Precision 4' x 1in ID Suction Hose Cut Length, Replacement for 170-706
Mfr # 13-2557
Zoro # G210767219
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 4' x 1" ID Suction Hose (Cut Length)
- For Use With Replaces Graco 170-706
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Precision Parts
- MFR # 13-2557
- Zoro # G210767219
- UPC # 663547025570
- Country of Origin United States
- Category Paint Sprayer Parts
Details
Fitting | 4' x 1" ID (Cut Length) |
Features | 4' x 1" ID Suction Hose (Cut Length) |
For Use With | Replaces Graco 170-706 |
Description
Bedford Precision's 4' x 1in ID Suction Hose Cut Length is engineered and manufactured to rigid specifications of quality, appearance & performance characteristics. With Bedford parts you can be assured of quality and trouble-free performance. Replaces Graco 170-706
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Anti-Slip AdditiveClear, 4 oz (207009)
- WOOSTER 1" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-1)
- SUREBOND Sealer, 1 gal, Clear, Epoxy, Matte to Satin (SB-1300 G)
- SIKKENS ProLuxe Cetol SRD RE Transparent Matte Natural Oil-Based All-in-One Stain and Finish 5 gal (SIK250-078.05)
- BEDFORD PRECISION PARTS Bedford Precision 6' x 3/4in Suction Hose Assembly for Graco (13-492)
- BEDFORD PRECISION PARTS Bedford Precision Filter Element, 50 Mesh for Binks (14-1732)
- BEDFORD PRECISION PARTS Bedford Precision Repair Kit - 250cc for Graco Xtreme 1045 with Xtreme-type Pkgs (20-3047)
- BEDFORD PRECISION PARTS Bedford Precision 25' x 3/8in Air Hose Assembly Smooth for DeVilbiss 71-1355 (13-525)
- BEDFORD PRECISION PARTS Bedford Precision 3/8in NPT x 3/8in NPT 5000 PSI Ball Valve, Replacement Part for Graco (29-1441)
- BEDFORD PRECISION PARTS Bedford Precision Tip Extension 20in W/Guard for Graco 243-297 (33-3505)
- BEDFORD PRECISION PARTS Bedford Precision Cylinder-PwrTwin/PwrLnr 8900/10000/12000 for Graco 144-832 (57-3237)
- Bedford Precision Parts Paint Sprayers