Shop All Paint Sprayer Parts
Bedford Precision Parts
Bedford Precision 22 1/4in x 1/4in Hose Assembly, 3300 PSI, Replacement for 249-149
Mfr # 13-3608
Zoro # G810768173
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 22 1/4"x1/4" Hose Assy, 3300 PSI
- For Use With Replaces Graco 249-149
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Precision Parts
- MFR # 13-3608
- Zoro # G810768173
- UPC # 663547036088
- Country of Origin United States
- Category Paint Sprayer Parts
Details
Fitting | 22 1/4" x 1/4" |
Features | 22 1/4"x1/4" Hose Assy, 3300 PSI |
For Use With | Replaces Graco 249-149 |
Description
Bedford Precision's 22 1/4inx1/4in Hose Assy, 3300 PSI is engineered and manufactured to rigid specifications of quality, appearance & performance characteristics. With Bedford parts you can be assured of quality and trouble-free performance. Replaces Graco 249-149
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Kit Accessory (TGS-503)
- RUST-OLEUM Primer Surfacer, Gray, Solvent Base, 1 gal (249332)
- RICHARD Paint Roller Frame, 18" (92114)
- TRIMACO Extra Heavy Duty, Leakproof/Slip Resistant Drop Cloth, Polyester/Pulp, 4 ft x 15 ft. 10 mil Thick (90099)
- BEDFORD PRECISION PARTS Bedford Precision 25' x 1/4in Air Hose Assembly for Binks (13-521)
- BEDFORD PRECISION PARTS Bedford Precision Air Valve Assembly for DeVilbiss JGS-431-K25 (55-2356)
- BEDFORD PRECISION PARTS Bedford Precision Tank Lid Gasket, 2 Gallon, Stratoprene for DeVilbiss QMS-67 (56-94)
- BEDFORD PRECISION PARTS Bedford Precision 1inx 5' Fluid Hose, Cut Length, No Fittings for Titan 420-070 (13-2558)
- BEDFORD PRECISION PARTS Bedford Precision Kit - 5:1 Monark Divorced, Replacement Part for Graco (20-607)
- BEDFORD PRECISION PARTS Bedford Precision Piston Rod Chrome Plated - Replacement for Graco 249119 (57-3838)
- BINKS Stem Coupling (72-467)
- Bedford Precision Parts Paint Sprayers