Shop All Sheets and Pillow Cases
Bedford Homes
Bedford Homes 66A-34277 1200 Series 4 Piece Queen Size Sheet Set - Silver
Mfr # 66A-34277
Zoro # G403784085
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Homes
- MFR # 66A-34277
- Zoro # G403784085
- UPC # 886511234277
- Country of Origin Unknown
- Category Sheets and Pillow Cases
Description
Bring luxurious comfort and style to your bedroom with the Bedford Home Series 1200 Sheet Set. These beautiful sheets will enhance the look of your bedroom with their vibrant styling, while their soft breathable weave provides you with cool relaxation. Wrinkle free, stain resistant design ensures this sheet set will stay soft and stunning for countless nights of peaceful rest. Enhance the look of your bedroom and your sleep cycle with the Bedford Home Series 1200 Sheet Set.
Features- Brushed microfiber fabric is even softer than most cotton and features a breathable weave
- Fully elasticized fitted sheet a secure fit for mattress depths up to 15" deep
- 4-Piece Queen sheet set includes flat sheet, fitted sheet and two pillowcases
- 1200 Series Queen Size Sheet Set
- 4 Piece
- Color: Silver
- Size: Queen Size
- Weight: 2.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", No Arms, Black (RPMH2-252-2)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in x 5-1/2 in Unfinished Hardwood Round Bun Foot (3P5.11.00021)
- TARGUS Value Chill Mat Grey, AWE61US (AWE61US)
- FLASH FURNITURE Mobile Wood Kneeler Chair, Gray (WL-SB-101-GG)
- BEDFORD HOMES Bedford Homes 66A-34192 1200 Series 4 Piece King Size Sheet Set - Silver (66A-34192)
- BEDFORD HOMES Bedford Homes 66A-34253 1200 Series 4 Piece Queen Size Sheet Set - Rust (66A-34253)
- BEDFORD HOMES Bedford Homes 66A-34130 1200 Series 4 Piece Full Size Sheet Set - White (66A-34130)
- BEDFORD HOMES 1200 Series 4 Piece Queen Size Sheet Set - Sage (66A-34260)
- SUPERIORÂ Egyptian Cotton 1000 Thread Count Solid Pillowcase Set King-White (1000KGPC SLWH)
- SUPERIOR Collection Luxurious Stripes 100% Cotton 2-Piece Bath Sheet Set-Chocolate, 2PK (ST BSHEET CH)
- HASTINGS HOME Bamboo Sink Shelf Countertop Organizer for Kitchen, Bathroom, Bedroom, Office, Space Saving Storage (587765EOV)
- Bedford Homes Sheets and Pillow Cases